KERN AND SOHN FOB 500-1S Bench Scale | CE8JUA

KERN AND SOHN FOB 500-1S Bench Scale, 500g Max. Weighing, 0.1g Readability

Item: CE8JUA Model: FOB 500-1S
In Stock

Get it by Thursday, Jun 12

€72.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Battery Backup20 hrs.
Battery Voltage9V DC
Case Width175 mm
Digit Size20 mm
Display TypeLCD
Frequency50 Hz
Housing Dimension175 mm x 155 mm x 40 mm
Housing Height40 mm
Housing Length155 mm
Input Voltage230V AC
Linearity-0.2g to +0.2g
Max. Ambient Humidity95%
Max. Ambient Temp.40°C
Measuring UnitsDWT, G, LB, OZ, OZT
Min. Ambient Temp.10°C
Power SupplyPower Adapter
Rectangular Weighing Surface Size125 mm x 155 mm
Reproducibility0.1g
Settling Time2 sec.
Weighing Plate MaterialStainless Steel
Weighing Surface Depth155 mm
Weighing Surface Width125 mm

Shipping Info:

Ship weight (kg) 0.839
Ship height (cm)7.5
Ship length (cm)19
Ship width (cm)22
Country of OriginCN

Product Variants

ProductModelLinearityReproducibilityHousing LengthHousing DimensionWeighing Surface DepthWeighing Surface WidthMeasuring UnitsDisplay TypePrice
KERN AND SOHN FOB 5K1S Bench Scale | CE8JUB FOB 5K1S-2g to +2g1g150 mm175 mm x 150 mm x 40 mm155 mm125 mmDWT, G, LB, OZ, OZTLCD€72.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN FOB 500-1S Bench Scale, 500g Max. Weighing, 0.1g Readability
€72.73 /unit