KERN AND SOHN FKB 6K0.02 Bench Scale | CE8JRN

KERN AND SOHN FKB 6K0.02 Bench Scale, 6000g Max. Weighing, 0.02g Readability

Item: CE8JRN Model: FKB 6K0.02
In Stock

Get it by Thursday, Jun 12

€476.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Battery Backup80 hrs.
Battery Recharge Time10 hrs.
Battery Voltage1.5V DC
Case Width350 mm
Digit Size25 mm
Display TypeLCD
Frequency0.833 Hz
Housing Dimension350 mm x 390 mm x 120 mm
Housing Height120 mm
Housing Length390 mm
Input Voltage100-240V AC
Linearity-0.1g to +0.1g
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Max. Current0.3A
Measuring UnitsDWT, G, GN, KG, LB, OZ, OZT
Min. Ambient Temp.-10°C
Number Of Batteries6
Platform Depth21 mm
Power SupplyPower Adapter
Rectangular Weighing Surface Size340 mm x 240 mm
Reproducibility0.04g
Settling Time3 sec.
Smallest Part Weight For Piece Counting (laboratory)20 mg
Smallest Part Weight For Piece Counting (normal)200 mg
Weighing Plate MaterialStainless Steel
Weighing Platform Dimensions340 mm x 240 mm x 21 mm
Weighing Surface Depth240 mm
Weighing Surface Width340 mm

Shipping Info:

Ship weight (kg) 7.6
Ship height (cm)19
Ship length (cm)47
Ship width (cm)47
Country of OriginCN

Product Variants

ProductModelWeighing CapacitySmallest Part Weight For Piece Counting (normal)Housing LengthHousing DimensionDisplay TypeSettling TimeLinearityReproducibilityPrice
KERN AND SOHN FKB 16K0.05 Bench Scale | CE8JQX FKB 16K0.05-500 mg390 mm350 mm x 390 mm x 120 mmLCD3 sec.-0.25g to +0.25g0.05g€503.76
KERN AND SOHN FKB 16K0.1 Bench Scale | CE8JQZ FKB 16K0.1-1g390 mm350 mm x 390 mm x 120 mmLCD3 sec.-0.3g to +0.3g0.1g€453.38
KERN AND SOHN FKB 30K1 Bench Scale | CE8JRB FKB 30K1-20g390 mm350 mm x 390 mm x 120 mmLCD3 sec.-2g to +2g1g€311.41
KERN AND SOHN FKB 36K0.1 Bench Scale | CE8JRD FKB 36K0.1-1g390 mm350 mm x 390 mm x 120 mmLCD3 sec.-0.001 Kg to +0.001 Kg0.0001 Kg€503.76
KERN AND SOHN FKB 36K0.2 Bench Scale | CE8JRF FKB 36K0.2-2g390 mm350 mm x 390 mm x 120 mm----€503.76
KERN AND SOHN FKB 65K0.2 Bench Scale | CE8JRH FKB 65K0.2-2g390 mm350 mm x 390 mm x 120 mmLCD3 sec.-0.001 Kg to +0.001 Kg0.0002 Kg€480.86
KERN AND SOHN FKB 8K0.05 Bench Scale | CE8JRQ FKB 8K0.05-500 mg390 mm350 mm x 390 mm x 120 mmLCD3 sec.-0.15g to +0.15g0.05g€448.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN FKB 6K0.02 Bench Scale, 6000g Max. Weighing, 0.02g Readability
€476.28 /unit