KERN AND SOHN FH 50K. Digital Force Gauge, External | CE8JQG

KERN AND SOHN FH 50K Electrical Force Gauge, External, 50 kN Max. Force, 10 N Readability

Item: CE8JQG Model: FH 50K
In Stock

Get it by Monday, Jun 16

€1,414.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Force Gauge
Battery Recharge Time4 hrs.
Case Width230 mm
Digit Size10 mm
Display TypeLCD
Housing Dimension230 mm x 66 mm x 36 mm
Housing Height36 mm
Housing Length66 mm
Housing MaterialPlastic
Input Voltage100-240V
Max. Ambient Temp.40°C
Max. Force50 kN
Min. Ambient Temp.10°C
Power SupplyPower Adapter
Readability10N

Shipping Info:

Ship weight (kg) 4.43
Ship height (cm)16.5
Ship length (cm)18.5
Ship width (cm)32.5
Country of OriginCN

Product Variants

ProductModelReadabilityCase WidthHousing HeightHousing LengthDisplay TypeDigit SizeHousing MaterialHousing DimensionPrice
KERN AND SOHN FH 100 EXT. Digital Force Gauge, External | CE8JPN FH 100 EXT0.05N230 mm36 mm66 mmLCD10 mmPlastic230 mm x 66 mm x 36 mm€808.16
KERN AND SOHN FH 1K. Digital Force Gauge, External | CE8JPT FH 1K0.5N230 mm36 mm66 mmLCD10 mmPlastic230 mm x 66 mm x 36 mm€808.16
KERN AND SOHN FH 200 EXT. Digital Force Gauge, External | CE8JPW FH 200 EXT0.1N230 mm36 mm66 mmLCD10 mmPlastic230 mm x 66 mm x 36 mm€808.16
KERN AND SOHN FH 20K. Digital Force Gauge, External | CE8JPY FH 20K10N230 mm36 mm66 mmLCD10 mmPlastic230 mm x 66 mm x 36 mm€1,212.24
KERN AND SOHN FH 2K. Digital Force Gauge, External | CE8JPZ FH 2K1N230 mm36 mm66 mmLCD10 mmPlastic230 mm x 66 mm x 36 mm€808.16
KERN AND SOHN FH 50 EXT. Digital Force Gauge, External | CE8JQB FH 50 EXT0.01N230 mm36 mm66 mmLCD10 mmPlastic230 mm x 66 mm x 36 mm€816.24
KERN AND SOHN FH 500 EXT. Digital Force Gauge, External | CE8JQD FH 500 EXT0.1N230 mm36 mm66 mmLCD10 mmPlastic230 mm x 66 mm x 36 mm€808.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN FH 50K Electrical Force Gauge, External, 50 kN Max. Force, 10 N Readability
€1,414.29 /unit