KERN AND SOHN FFN 25K5IPN Bench Scale | CE8JPD

KERN AND SOHN FFN 25K5IPN Bench Scale, 25Kg Max. Weighing, 5g Readability

Item: CE8JPD Model: FFN 25K5IPN
In Stock

Get it by Tuesday, Jun 17

€262.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Battery Recharge Time12 hrs.
Case Width243 mm
Digit Size25 mm
Display TypeLCD
Housing Dimension243 mm x 300 mm x 127 mm
Housing Height127 mm
Housing Length300 mm
Input Voltage110-230V AC
Linearity-0.01 Kg to +0.01 Kg
Max. Ambient Humidity95%
Max. Ambient Temp.40°C
Measuring UnitsKG, LB
Min. Ambient Temp.-10°C
Power SupplyPower Adapter
Rectangular Weighing Surface Size233 mm x 193 mm
Reproducibility0.005 Kg
Settling Time2 sec.
Weighing Plate MaterialStainless Steel
Weighing Surface Depth193 mm
Weighing Surface Width233 mm

Shipping Info:

Ship weight (kg) 4.6
Ship height (cm)20.6
Ship length (cm)40.3
Ship width (cm)38
Country of OriginCN

Product Variants

ProductModelLinearityReproducibilityWeighing Surface DepthWeighing Surface WidthMeasuring UnitsDisplay TypeMax. Ambient HumidityDigit SizePrice
KERN AND SOHN FFN 15K2IPN Bench Scale | CE8JNY FFN 15K2IPN-0.004 Kg to +0.004 Kg0.002 Kg193 mm233 mmKG, LBLCD95%25 mm€262.65
KERN AND SOHN FFN 1K-4N Bench Scale | CE8JPA FFN 1K-4N-0.0004 Kg to +0.0004 Kg0.0002 Kg193 mm233 mmKG, LBLCD95%25 mm€262.65
KERN AND SOHN FFN 3K0.5IPN Bench Scale | CE8JPE FFN 3K0.5IPN-0.001 Kg to +0.001 Kg0.001 Kg193 mm233 mmKG, LBLCD95%25 mm€262.65
KERN AND SOHN FFN 6K1IPN Bench Scale | CE8JPG FFN 6K1IPN-0.001 Kg to +0.001 Kg0.001 Kg193 mm233 mmKG, LBLCD95%25 mm€262.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN FFN 25K5IPN Bench Scale, 25Kg Max. Weighing, 5g Readability
€262.65 /unit