KERN AND SOHN FA 500G Tombstone Tester, Max 500N | CE8JMY

KERN AND SOHN FA 500G Gravestone Tester, 500 N Max. Force, 2.5 N Readability

Item: CE8JMY Model: FA 500G
In Stock

Get it by Friday, Jun 13

€286.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTester
Case Width232 mm
Housing Dimension232 mm x 280 mm x 51 mm
Housing Height51 mm
Housing Length280 mm
Max. Ambient Temp.40°C
Measuring Capacity500N
Min. Ambient Temp.0°C
Readability2.5N

Shipping Info:

Ship weight (kg) 2.2
Ship height (cm)10
Ship length (cm)19
Ship width (cm)32.5
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN FA 500G Gravestone Tester, 500 N Max. Force, 2.5 N Readability
€286.90 /unit