KERN AND SOHN FA 10. Mechanical Force Gauge | CE8JMQ

KERN AND SOHN FA 10 Mechanical Force Gauge, 10 N Max. Force, 0.05 N Readability

Item: CE8JMQ Model: FA 10
In Stock

Get it by Tuesday, Jun 17

€185.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Force Gauge
Case Width232 mm
Housing Dimension232 mm x 60 mm x 51 mm
Housing Height51 mm
Housing Length60 mm
Max. Ambient Temp.40°C
Max. Force10N
Min. Ambient Temp.0°C
Readability0.05N

Shipping Info:

Ship weight (kg) 1.2
Ship height (cm)10
Ship length (cm)19
Ship width (cm)32.5
Country of OriginCN

Product Variants

ProductModelReadabilityCase WidthHousing HeightHousing LengthHousing DimensionPrice
KERN AND SOHN FA 100. Mechanical Force Gauge | CE8JMR FA 1000.5N232 mm51 mm60 mm232 mm x 60 mm x 51 mm€185.88
KERN AND SOHN FA 20. Mechanical Force Gauge | CE8JMT FA 200.1N232 mm51 mm60 mm232 mm x 60 mm x 51 mm€185.88
KERN AND SOHN FA 200. Mechanical Force Gauge | CE8JMU FA 2001N232 mm51 mm60 mm232 mm x 60 mm x 51 mm€185.88
KERN AND SOHN FA 300. Mechanical Force Gauge | CE8JMV FA 3002N232 mm51 mm60 mm232 mm x 60 mm x 51 mm€185.88
KERN AND SOHN FA 50. Mechanical Force Gauge | CE8JMW FA 500.25N232 mm51 mm60 mm232 mm x 60 mm x 51 mm€185.88
KERN AND SOHN FA 500. Mechanical Force Gauge | CE8JMX FA 5002.5N232 mm51 mm60 mm232 mm x 60 mm x 51 mm€185.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN FA 10 Mechanical Force Gauge, 10 N Max. Force, 0.05 N Readability
€185.88 /unit