KERN AND SOHN EW 12000-1NM Precision Balance | CE8JLX

KERN AND SOHN EW 12000-1NM Precision Balance, 12000g Max. Weighing, 0.1g Readability

Item: CE8JLX Model: EW 12000-1NM
In Stock

Get it by Monday, Jun 16

€806.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Battery Recharge Time12 hrs.
Calibration ClassIi
Case Width192 mm
Digit Size17 mm
Display TypeLCD
Frequency50 Hz
Housing Dimension192 mm x 265 mm x 87 mm
Housing Height87 mm
Housing Length265 mm
Input Voltage220-240V AC
Linearity-0.2g to +0.2g
Max. Ambient Humidity80%
Max. Ambient Temp.30°C
Measuring UnitsCT, DWT, G, LB, MO, OZ, OZT, TL, TOL
Min. Ambient Temp.10°C
Power SupplyPower Adapter
Rectangular Weighing Surface Size180 mm x 160 mm
Reproducibility0.1g
Settling Time3 sec.
Smallest Part Weight For Piece Counting (laboratory)100 mg
Smallest Part Weight For Piece Counting (normal)1g
Weighing Plate MaterialStainless Steel
Weighing Surface Depth160 mm
Weighing Surface Width180 mm

Shipping Info:

Ship weight (kg) 4.04
Ship height (cm)22
Ship length (cm)41
Ship width (cm)32.5
Country of OriginJP

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthSettling TimeLinearityReproducibilitySmallest Part Weight For Piece Counting (normal)Housing HeightHousing LengthPrice
KERN AND SOHN EW 2200-2NM Precision Balance | CE8JLY EW 2200-2NM160 mm180 mm2 sec.-0.01g to +0.01g0.01g100 mg87 mm275 mm€851.80
KERN AND SOHN EW 220-3NM Precision Balance | CE8JLZ EW 220-3NM--2 sec.-0.002g to +0.002g0.001g10 mg75 mm235 mm€769.37
KERN AND SOHN EW 4200-2NM Precision Balance | CE8JMA EW 4200-2NM160 mm180 mm2 sec.-0.02g to +0.02g0.01g100 mg87 mm265 mm€943.40
KERN AND SOHN EW 420-3NM Precision Balance | CE8JMB EW 420-3NM--2 sec.-0.003g to +0.003g0.001g10 mg75 mm235 mm€888.44
KERN AND SOHN EW 6200-2NM Precision Balance | CE8JMC EW 6200-2NM160 mm180 mm3 sec.-0.03g to +0.03g0.01g100 mg87 mm270 mm€1,025.83
KERN AND SOHN EW 620-3NM Precision Balance | CE8JMD EW 620-3NM--2 sec.-0.003g to +0.003g0.001g10 mg75 mm235 mm€989.19
KERN AND SOHN EW 820-2NM Precision Balance | CE8JME EW 820-2NM140 mm170 mm2 sec.-0.01g to +0.01g0.01g100 mg65 mm235 mm€696.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN EW 12000-1NM Precision Balance, 12000g Max. Weighing, 0.1g Readability
€806.01 /unit