KERN AND SOHN DBS 60-3 Moisture Analyzer | CE8JDU

KERN AND SOHN DBS 60-3 Moisture Analyzer, 60g Max. Weighing, 0.001g Readability

Item: CE8JDU Model: DBS 60-3
In Stock

Get it by Tuesday, Jun 17

€1,511.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMoisture Analyzer
Digit Size15 mm
Display TypeLCD
Frequency50 Hz
Housing MaterialCast Aluminum
Linearity-0.003g to +0.003g
Max. Ambient Humidity85%
Max. Ambient Temp.40°C
Min. Ambient Temp.5°C
Power SupplyBuilt In Power Supply
Readability0.001g
Reproducibility0.001g
Settling Time3 sec.
Weighing Capacity60g
Weighing Plate MaterialStainless Steel
Weighing Surface Diameter95 mm

Shipping Info:

Ship weight (kg) 6.83
Ship height (cm)37.3
Ship length (cm)47
Ship width (cm)34.7
Country of OriginPH

Product Variants

ProductModelHousing MaterialDigit SizeMax. Ambient HumiditySettling TimeWeighing CapacityWeighing Surface DiameterMax. Ambient Temp.Display TypePrice
KERN AND SOHN DLB 160-3A Moisture Analyzer | CE8JFC DLB 160-3APlastic11 mm75%4 sec.160g100 mm35°CLCD€1,364.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN DBS 60-3 Moisture Analyzer, 60g Max. Weighing, 0.001g Readability
€1,511.27 /unit