KERN AND SOHN CS 300-3Q1 Weighing/Force-Measuring Cells, 3kN | CE8JAZ

KERN AND SOHN CS 300-3Q1 Weighing/Force Measuring Cell, 300Kg Max. Weighing

Item: CE8JAZ Model: CS 300-3Q1
In Stock

Get it by Tuesday, Jun 17

€173.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Cell
Max. Ambient Temp.40°C
Min. Ambient Temp.-10°C
Nominal Weight300 Kg
Weighing Capacity300 Kg

Shipping Info:

Ship weight (kg) 0.88
Ship height (cm)6
Ship length (cm)15.5
Ship width (cm)25
Country of OriginES

Product Variants

ProductModelWeighing CapacityNominal WeightSensitivityPrice
KERN AND SOHN CS 1000-3Q1 Weighing/Force-Measuring Cells, 10kN | CE8HZY CS 1000-3Q11000 Kg1000 Kg-€173.76
KERN AND SOHN CS 100-3Q1 Weighing/Force-Measuring Cells, 1kN | CE8JAB CS 100-3Q1100 Kg100 Kg-€173.76
KERN AND SOHN CS 1500-3Q1 Weighing/Force-Measuring Cells, 15kN | CE8JAF CS 1500-3Q11500 Kg1500 Kg-€202.04
KERN AND SOHN CS 150-3Q1 Weighing/Force-Measuring Cells, 1.5kN | CE8JAH CS 150-3Q1150 Kg150 Kg-€173.76
KERN AND SOHN CS 2000-3Q1 Weighing/Force-Measuring Cells, 20kN | CE8JAN CS 2000-3Q12000 Kg2000 Kg-€202.04
KERN AND SOHN CS 200-3Q1 Weighing/Force-Measuring Cells, 2kN | CE8JAP CS 200-3Q1200 Kg200 Kg-€173.76
KERN AND SOHN CS 3000-3Q1 Weighing/Force-Measuring Cells, 30kN | CE8JAY CS 3000-3Q13000 Kg3000 Kg-€299.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN CS 300-3Q1 Weighing/Force Measuring Cell, 300Kg Max. Weighing
€173.76 /unit