KERN AND SOHN CPB 30K0.5N Counting Scale | CE8HZD

KERN AND SOHN CPB 30K0.5N Counting Balance, 30Kg Max. Weighing, 0.5g Readability

Item: CE8HZD Model: CPB 30K0.5N
In Stock

Get it by Tuesday, Jun 17

€234.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCounting Scale
Battery Recharge Time12 hrs.
Case Width315 mm
Digit Size20 mm
Display TypeLCD
Housing Dimension315 mm x 350 mm x 110 mm
Housing Height110 mm
Housing Length350 mm
Housing MaterialPlastic
Linearity-0.002 Kg to +0.002 Kg
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Measuring UnitsKg
Min. Ambient Temp.0°C
Power SupplyPower Adapter
Readability0.5g
Rectangular Weighing Surface Size295 mm x 225 mm
Reproducibility0.001 Kg
Settling Time2 sec.
Smallest Part Weight For Piece Counting (normal)5g
Weighing Capacity30 Kg
Weighing Plate MaterialStainless Steel
Weighing Surface Depth225 mm
Weighing Surface Width295 mm

Shipping Info:

Ship weight (kg) 4.395
Ship height (cm)22
Ship length (cm)45
Ship width (cm)37
Country of OriginCN

Product Variants

ProductModelWeighing CapacityMeasuring UnitsLinearityReproducibilitySmallest Part Weight For Piece Counting (normal)Housing HeightHousing DimensionReadabilityPrice
KERN AND SOHN CPB 15K0.2N Counting Scale | CE8HZB CPB 15K0.2N15 KgG-0.001 Kg to +0.001 Kg0 Kg2.5g100 mm315 mm x 350 mm x 100 mm0.2g€234.37
KERN AND SOHN CPB 6K0.1N Counting Scale | CE8HZF CPB 6K0.1N6 KgG-0.0004 Kg to +0.0004 Kg0 Kg1g105 mm315 mm x 350 mm x 105 mm0.1g€234.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN CPB 30K0.5N Counting Balance, 30Kg Max. Weighing, 0.5g Readability
€234.37 /unit