KERN AND SOHN CKE 3600-2 Counting Balance | CE8HWG

KERN AND SOHN CKE 3600-2 Counting Balance, 3600g Max. Weighing, 0.01g Readability

Item: CE8HWG Model: CKE 3600-2
In Stock

Get it by Tuesday, Jun 17

€389.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCounting Scale
Battery Recharge Time10 hrs.
Case Width167 mm
Digit Size9 mm
Display TypeLCD
Housing Dimension167 mm x 250 mm x 85 mm
Housing Height85 mm
Housing Length250 mm
Housing MaterialPlastic
Linearity-0.05g to +0.05g
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Measuring UnitsG
Min. Ambient Temp.10°C
Power SupplyPower Adapter
Readability0.01g
Rectangular Weighing Surface Size150 mm x 170 mm
Reproducibility0.01g
Settling Time3 sec.
Smallest Part Weight For Piece Counting (normal)100 mg
Weighing Capacity3.6 Kg
Weighing Plate MaterialStainless Steel
Weighing Surface Depth170 mm
Weighing Surface Width150 mm

Shipping Info:

Ship weight (kg) 2.2
Ship height (cm)18
Ship length (cm)23
Ship width (cm)36
Country of OriginDE

Product Variants

ProductModelWeighing CapacityWeighing Surface DepthWeighing Surface WidthDigit SizeLinearityReproducibilitySmallest Part Weight For Piece Counting (normal)Housing HeightPrice
KERN AND SOHN CKE 16K0.05 Counting Balance | CE8HWB CKE 16K0.0516 Kg240 mm340 mm25 mm-0.15g to +0.15g0.05g500 mg120 mm€558.71
KERN AND SOHN CKE 16K0.1 Counting Balance | CE8HWD CKE 16K0.116 Kg240 mm340 mm25 mm-0.3g to +0.3g0.1g1g120 mm€485.44
KERN AND SOHN CKE 360-3 Counting Balance | CE8HWH CKE 360-30.36 Kg--9 mm-0.005g to +0.005g0.001g10 mg85 mm€361.79
KERN AND SOHN CKE 36K0.1 Counting Balance | CE8HWJ CKE 36K0.136 Kg240 mm340 mm25 mm-0.0003 Kg to +0.0003 Kg0 Kg1g120 mm€522.07
KERN AND SOHN CKE 65K0.2 Counting Balance | CE8HWL CKE 65K0.265 Kg240 mm340 mm25 mm-0.001 Kg to +0.001 Kg0 Kg2g120 mm€512.91
KERN AND SOHN CKE 6K0.02 Counting Balance | CE8HWN CKE 6K0.026 Kg240 mm340 mm25 mm-0.06g to +0.06g0.02g200 mg120 mm€503.76
KERN AND SOHN CKE 8K0.05 Counting Balance | CE8HWQ CKE 8K0.058 Kg240 mm340 mm25 mm-0.15g to +0.15g0.05g500 mg120 mm€457.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN CKE 3600-2 Counting Balance, 3600g Max. Weighing, 0.01g Readability
€389.27 /unit