KERN AND SOHN CDS 4K0.02 Platform Balance | CE8HQX

KERN AND SOHN CDS 4K0.02 Platform Balance, 4000g Max. Weighing, 0.02g Readability

Item: CE8HQX Model: CDS 4K0.02
In Stock

Get it by Tuesday, Jun 17

€631.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Battery Recharge Time10 hrs.
Case Width225 mm
Digit Size18 mm
Display TypeLCD
Housing Dimension225 mm x 115 mm x 60 mm
Housing Height60 mm
Housing Length115 mm
Housing MaterialPlastic
Input Voltage110-230V AC
Linearity-0.1g to +0.1g
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Measuring UnitsG
Min. Ambient Temp.10°C
Platform Depth95 mm
Power SupplyPower Adapter
Rectangular Weighing Surface Size228 mm x 228 mm
Reproducibility0.04g
Settling Time3 sec.
Smallest Part Weight For Piece Counting (laboratory)20 mg
Smallest Part Weight For Piece Counting (normal)200 mg
Weighing Plate MaterialStainless Steel
Weighing Platform Dimensions228 mm x 228 mm x 95 mm
Weighing Surface Depth228 mm
Weighing Surface Width228 mm

Shipping Info:

Ship weight (kg) 5.5
Ship height (cm)32
Ship length (cm)37
Ship width (cm)46
Country of OriginDE

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthLinearityReproducibilityRectangular Weighing Surface SizeSmallest Part Weight For Piece Counting (normal)Input VoltagePlatform DepthPrice
KERN AND SOHN CDS 15K0.05 Platform Balance | CE8HQR CDS 15K0.05318 mm308 mm-0.25g to +0.25g0.1g308 mm x 318 mm500 mg220-240V AC75 mm€549.55
KERN AND SOHN CDS 16K0.1 Counting Balance | CE8HQT CDS 16K0.1315 mm308 mm-0.3g to +0.3g0.1g308 mm x 315 mm1g-75 mm€549.55
KERN AND SOHN CDS 30K0.1 Platform Balance | CE8HQU CDS 30K0.1318 mm308 mm-0.001 Kg to +0.001 Kg0.0002 Kg308 mm x 318 mm1g220-240V AC75 mm€613.67
KERN AND SOHN CDS 30K0.1L Platform Balance | CE8HQV CDS 30K0.1L350 mm450 mm-0.001 Kg to +0.001 Kg0.0002 Kg450 mm x 350 mm1g220-240V AC115 mm€1,053.31
KERN AND SOHN CDS 36K0.2L Platform Balance | CE8HQW CDS 36K0.2L350 mm450 mm-0.001 Kg to +0.001 Kg0.0002 Kg450 mm x 350 mm2g110-230V AC-€1,053.31
KERN AND SOHN CDS 60K0.2 Platform Balance | CE8HQY CDS 60K0.2350 mm450 mm-0.6g to +0.6g0.4g450 mm x 350 mm2g220-240V AC115 mm€1,052.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN CDS 4K0.02 Platform Balance, 4000g Max. Weighing, 0.02g Readability
€631.98 /unit