KERN AND SOHN CCS 150K0.1L Counting System, 150kg Max Weight | CE8HPE

KERN AND SOHN CCS 150K0.1L Counting Scale, 6Kg Reference Scale Weighing Range, 0.005Kg Readability

Item: CE8HPE Model: CCS 150K0.1L
In Stock

Get it by Tuesday, Jun 17

€1,002.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCounting Scale
Battery Recharge Time12 hrs.
Digit Size20 mm
Display TypeLCD
Frequency50 Hz
Linearity-0.05 Kg to +0.05 Kg
Max. Ambient Humidity80%
Max. Ambient Temp.40°C
Min. Ambient Temp.0°C
Platform Depth142 mm
Power SupplyPower Adapter
Quantity Scale Weighing Range150 Kg
Readability0.1g
Rectangular Weighing Surface Size650 mm x 500 mm
Reference Scale Weighing Range6 Kg
Reproducibility0.05 Kg
Settling Time2 sec.
Smallest Part Weight For Piece Counting (normal)1g
Weighing Capacity150 Kg
Weighing Plate MaterialStainless Steel
Weighing Platform Dimensions650 mm x 500 mm x 142 mm
Weighing Surface Depth500 mm
Weighing Surface Width650 mm

Shipping Info:

Ship weight (kg) 27.8
Ship height (cm)41
Ship length (cm)58
Ship width (cm)72
Country of OriginCN

Product Variants

ProductModelWeighing CapacityWeighing Surface DepthWeighing Surface WidthLinearityReproducibilityRectangular Weighing Surface SizeSmallest Part Weight For Piece Counting (normal)Platform DepthPrice
KERN AND SOHN CCS 10K-6 Counting System, 15kg Max Weight | CE8HPA CCS 10K-615 Kg240 mm300 mm-0.000005 Kg to +0.000005 Kg0.000002 Kg300 mm x 240 mm50 mg110 mm€677.78
KERN AND SOHN CCS 150K0.01 Counting System, 150kg Max Weight | CE8HPB CCS 150K0.01150 Kg400 mm500 mm-0.00005 Kg to +0.00005 Kg0.00002 Kg500 mm x 400 mm500 mg137 mm€778.53
KERN AND SOHN CCS 150K0.01L Counting System, 150kg Max Weight | CE8HPC CCS 150K0.01L150 Kg500 mm650 mm-0.00005 Kg to +0.00005 Kg0.00002 Kg650 mm x 500 mm500 mg142 mm€989.19
KERN AND SOHN CCS 150K0.1. Counting System, 150kg Max Weight | CE8HPD CCS 150K0.1.150 Kg400 mm500 mm-0.001 Kg to +0.001 Kg0 Kg500 mm x 400 mm1g137 mm€696.10
KERN AND SOHN CCS 1T-1L Counting System, 1500kg Max Weight | CE8HPG CCS 1T-1L1500 Kg1250 mm1500 mm-0.001 Kg to +0.001 Kg0 Kg1500 mm x 1250 mm1g80 mm€2,518.78
KERN AND SOHN CCS 1T-1U Counting System, 1500kg Max Weight | CE8HPH CCS 1T-1U1500 Kg1190 mm840 mm-0.001 Kg to +0.001 Kg0 Kg840 mm x 1190 mm1g90 mm€1,639.49
KERN AND SOHN CCS 300K0.01 Counting System, 300kg Max Weight | CE8HPL CCS 300K0.01300 Kg500 mm650 mm-0.00005 Kg to +0.00005 Kg0.00002 Kg650 mm x 500 mm500 mg142 mm€1,071.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN CCS 150K0.1L Counting Scale, 6Kg Reference Scale Weighing Range, 0.005Kg Readability
€1,002.93 /unit