KERN AND SOHN ACS 300-4 Analytical Balance | CE8HAK

KERN AND SOHN ACS 300-4 Analytical Balance, 320g Max. Weighing, 0.0001g Readability

Item: CE8HAK Model: ACS 300-4
In Stock

Get it by Tuesday, Jun 17

€1,492.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Case Width210 mm
Digit Size14 mm
Display TypeLCD
Housing Dimension210 mm x 330 mm x 340 mm
Housing Height340 mm
Housing Length330 mm
Housing MaterialPlastic
Input Voltage110-230V AC
Linearity-0.0003g to +0.0003g
Max. Ambient Humidity85%
Max. Ambient Temp.30°C
Measuring UnitsCT, G, MG
Min. Ambient Temp.10°C
Power SupplyPower Adapter
Reproducibility0.0002g
Settling Time3 sec.
Smallest Part Weight For Piece Counting (laboratory)1 mg
Smallest Part Weight For Piece Counting (normal)10 mg
Weighing Plate MaterialStainless Steel
Weighing Surface Diameter90 mm

Shipping Info:

Ship weight (kg) 8.3
Ship height (cm)53
Ship length (cm)57
Ship width (cm)39
Country of OriginPH

Product Variants

ProductModelMeasuring UnitsHousing HeightHousing LengthHousing DimensionWeighing Surface DiameterDisplay TypeMax. Ambient HumidityDigit SizePrice
KERN AND SOHN ACS 100-4 Analytical Balance | CE8HAH ACS 100-4CT, G, MG328 mm345 mm210 mm x 345 mm x 328 mm91 mmLCD85%14 mm€1,218.17
KERN AND SOHN ACS 200-4 Analytical Balance | CE8HAJ ACS 200-4CT, G, MG330 mm340 mm210 mm x 340 mm x 330 mm91 mmLCD85%14 mm€1,309.76
KERN AND SOHN ACS 80-4 Analytical Balance | CE8HAL ACS 80-4G, MG325 mm340 mm210 mm x 340 mm x 325 mm91 mmLCD85%14 mm€1,126.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN ACS 300-4 Analytical Balance, 320g Max. Weighing, 0.0001g Readability
€1,492.95 /unit