KERN AND SOHN ABS 220-4N Analytical Balance | CE8GYN

KERN AND SOHN ABS 220-4N Analytical Balance, 220g Max. Weighing, 0.0001g Readability

Item: CE8GYN Model: ABS 220-4N
In Stock

Get it by Tuesday, Jun 17

€1,282.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Case Width210 mm
Digit Size14 mm
Display TypeLCD
Housing Dimension210 mm x 340 mm x 325 mm
Housing Height325 mm
Housing Length340 mm
Housing MaterialPlastic
Input Voltage110-230V AC
Linearity-0.0003g to +0.0003g
Max. Ambient Humidity85%
Max. Ambient Temp.30°C
Measuring UnitsCT, G, MG
Min. Ambient Temp.10°C
Power SupplyPower Adapter
Reproducibility0.0002g
Settling Time3 sec.
Smallest Part Weight For Piece Counting (laboratory)1 mg
Smallest Part Weight For Piece Counting (normal)10 mg
Weighing Plate MaterialStainless Steel
Weighing Surface Diameter91 mm

Shipping Info:

Ship weight (kg) 8.7
Ship height (cm)52.5
Ship length (cm)57
Ship width (cm)39.5
Country of OriginPH

Product Variants

ProductModelHousing HeightHousing LengthHousing DimensionCase WidthMeasuring UnitsDisplay TypeMax. Ambient HumidityDigit SizePrice
KERN AND SOHN ABS 120-4N Analytical Balance | CE8GYM ABS 120-4N328 mm345 mm210 mm x 345 mm x 328 mm210 mmCT, G, MGLCD85%14 mm€1,190.69
KERN AND SOHN ABS 320-4N Analytical Balance | CE8GYP ABS 320-4N325 mm340 mm212 mm x 340 mm x 325 mm212 mmCT, G, MGLCD85%14 mm€1,465.47
KERN AND SOHN ABS 80-4N Analytical Balance | CE8GYQ ABS 80-4N325 mm340 mm210 mm x 340 mm x 325 mm210 mmCT, G, MGLCD85%14 mm€1,099.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN ABS 220-4N Analytical Balance, 220g Max. Weighing, 0.0001g Readability
€1,282.29 /unit