KERN AND SOHN 921-431 Single Weight, 1g, Class F1 | CE8GQY

KERN AND SOHN 921-431 Single Weight, 1g, Class F1

Item: CE8GQY Model: 921-431
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCalibration Weight

Shipping Info:

Country of OriginDE

Product Variants

ProductModelMPNPrice
KERN AND SOHN 921-231 Single Weight, 1g, Class E1 | CE8GMV 921-231921-231-
RFQ
KERN AND SOHN 921-232 Single Weight, 2g, Class E1 | CE8GMW 921-232921-232-
RFQ
KERN AND SOHN 921-233 Single Weight, 5g, Class E1 | CE8GMX 921-233921-233-
RFQ
KERN AND SOHN 921-234 Single Weight, 10g, Class E1 | CE8GMY 921-234921-234-
RFQ
KERN AND SOHN 921-235 Single Weight, 10g, Class E1 | CE8GMZ 921-235921-235-
RFQ
KERN AND SOHN 921-236 Single Weight, 50g, Class E1 | CE8GNA 921-236921-236-
RFQ
KERN AND SOHN 921-237 Single Weight, 100g, Class E1 | CE8GNB 921-237921-237-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN 921-431 Single Weight, 1g, Class F1