KERN AND SOHN 347-436 M1, 5g, Test Weight

Item: CE8GDU Model: 347-436
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCalibration Weight
Nominal Weight5g

Shipping Info:

Country of OriginDE

Product Variants

ProductModelTolerancePrice
KERN AND SOHN 329-01 F1, 1g, Test Weight | CE8FRB 329-01--
RFQ
KERN AND SOHN 329-02 F1, 2g, Test Weight | CE8FRC 329-02--
RFQ
KERN AND SOHN 329-03 F1, 5g, Test Weight | CE8FRD 329-03--
RFQ
KERN AND SOHN 329-04 F1, 10g, Test Weight | CE8FRE 329-04--
RFQ
KERN AND SOHN 347-41 M1, 1g, Test Weight | CE8GDE 347-411 mg-
RFQ
KERN AND SOHN 347-415 M1, 1g, Test Weight | CE8GDF 347-4151 mg-
RFQ
KERN AND SOHN 347-416 M1, 1g, Test Weight | CE8GDH 347-416--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN 347-436 M1, 5g, Test Weight