KERN AND SOHN 343-096 M1, 1mg to 10kg, Set Of Weights | CE8FXR

KERN AND SOHN 343-096 Weight Set, 1mg And 10Kg, Fine Turned Stainless Steel

Item: CE8FXR Model: 343-096
In Stock

Get it by Tuesday, Jun 17

€1,236.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeight Set
Nominal Value1 mg, 10 Kg
Oiml ClassM1

Shipping Info:

Ship weight (kg) 28
Ship height (cm)23.5
Ship length (cm)26
Ship width (cm)61
Country of OriginDE

Product Variants

ProductModelMPNPrice
KERN AND SOHN 343-02 M1, 1mg to 50g, Set Of Weights | CE8FWT 343-02343-02€206.08
KERN AND SOHN 343-024 M1, 1mg to 50g, Set Of Weights | CE8FWU 343-024343-024€261.04
KERN AND SOHN 343-026 M1, 1mg to 50g, Set Of Weights | CE8FWV 343-026343-026€224.40
KERN AND SOHN 343-03 M1, 1mg to 100g, Set Of Weights | CE8FWW 343-03343-03€224.40
KERN AND SOHN 343-034 M1, 1mg to 100g, Set Of Weights | CE8FWX 343-034343-034€279.36
KERN AND SOHN 343-036 M1, 1mg to 100g, Set Of Weights | CE8FWY 343-036343-036€242.72
KERN AND SOHN 343-04 M1, 1mg to 200g, Set Of Weights | CE8FWZ 343-04343-04€270.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN 343-096 Weight Set, 1mg And 10Kg, Fine Turned Stainless Steel
€1,236.49 /unit