KERN AND SOHN 313-010-600 Weight Case, Aluminium, 1mg to 500mg | CE8EZP

KERN AND SOHN 313-010-600 Aluminum Weight Case, Individual Weight, 1 To 500mg

Item: CE8EZP Model: 313-010-600
In Stock

Get it by Tuesday, Jun 17

€84.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCase
MaterialAluminum
Max. Weight1 mg to 500 mg
Nominal Value1 mg to 500 mg

Shipping Info:

Ship weight (kg) 0.3
Ship height (cm)3.7
Ship length (cm)15.8
Ship width (cm)16.5
Country of OriginCN

Product Variants

ProductModelNominal ValueMaterialMax. WeightPrice
KERN AND SOHN 313-020-600 Weight Case, Aluminium, 1mg to 50g | CE8EZR 313-020-6001 mg to 50gAluminum-€86.10
KERN AND SOHN 313-030-600 Weight Case, Aluminium, 1mg to 100g | CE8EZW 313-030-6001 mg to 100gAluminum-€94.34
KERN AND SOHN 313-040-600 Weight Case, Aluminium, 1mg to 200g | CE8FAA 313-040-6001 mg to 200gAluminum-€99.84
KERN AND SOHN 313-050-600 Weight Case, Aluminium, 1mg to 500g | CE8FAF 313-050-6001 mg to 500gAluminum-€120.90
KERN AND SOHN 313-060-600 Weight Case, Aluminium, 1mg to 1kg | CE8FAL 313-060-6001 mg to 1 KgAluminum-€147.46
KERN AND SOHN 313-090-600 Weight Case, Aluminium, 1mg to 10kg | CE8FBB 313-090-6001 mg to 10 KgAluminum-€302.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN 313-010-600 Aluminum Weight Case, Individual Weight, 1 To 500mg
€84.26 /unit