Flat Shipping

Flat Shipping at €24.99 + VAT

KERICK VALVE SR08 Float Rod 1/4-20 Inch 8 Inch Length Ss | AD7CYX 4DME8

KERICK VALVE SR08 Float Rod 1/4-20 Inch 8 Inch Length Ss

Item: AD7CYX Model: SR08Cross Ref: 4DME8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Rod
Length8"
MaterialStainless Steel
Material Of ConstructionStainless Steel
Rod Dia.1/4"
Thread Size1/4"-20
Compatible Product TypeFloat Valves
Compatible With Grainger Part No.4DMD7, 4DMD8, 4DME2, 4DME3
Compatible With Mfr. Model No.PS75LS,PT050525,PT3838187,PT75LS
Connection 1 LocationInternal
Connection 21/4"-20
Product TypeFloat Rod
Rod Diameter1/4"
Rod Length8"
StandardsNSF

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)4.32
Ship length (cm)25.91
Ship width (cm)4.32
HS code7318155030
Country of OriginUS

Product Variants

ProductModelRod Dia.Thread SizeMaterialPrice
KERICK VALVE SR03 Float Rod 1/4-20 Inch 3 Inch Length Ss | AD7CYV 4DME6 SR031/4"1/4"-20Stainless Steel€7.83
KERICK VALVE SR06 Float Rod 1/4-20 Inch 6 Inch Length Ss | AD7CYW 4DME7 SR061/4"1/4"-20Stainless Steel€8.18
KERICK VALVE SR10 Float Rod 1/4-20 Inch 10 Inch Length Ss | AD7CYY 4DME9 SR101/4"1/4"-20Stainless Steel€9.14
KERICK VALVE SR12 Float Rod 1/4-20 Inch 12 Inch Length Ss | AD7CYZ 4DMF1 SR121/4"1/4"-20Stainless Steel€9.37
KERICK VALVE SR14 Float Rod 5/16-18 Inch 14 Inch Length Ss | AD7CZA 4DMF2 SR140.312"5/16"-18Stainless Steel€15.24
KERICK VALVE SR16 Float Rod 5/16-18 Inch 16 Inch Length Ss | AD7CZB 4DMF3 SR160.312"5/16"-18Stainless Steel€21.12
KERICK VALVE SR18 Float Rod 5/16-18 Inch 18 Inch Length Ss | AD7CZC 4DMF4 SR180.312"5/16"-18Stainless Steel€22.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERICK VALVE SR08 Float Rod 1/4-20 Inch 8 Inch Length Ss
€12.17 /unit