Flat Shipping

Flat Shipping at €24.99 + VAT

KENT SAFETY 152800-300-050-13 Rescue Throw Bag, With 50ft Rope, Polyester/Polyethylene, 50 ft L | CR6KZM

KENT SAFETY 152800-300-050-13 Rescue Throw Bag, With 50ft Rope, Polyester/Polyethylene, 50 ft L

Item: CR6KZM Model: 152800-300-050-13Cross Ref: 59MD26
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBag
MaterialPolyester, Polyethylene
Rope Length50 ft.

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorRope LengthDiameterBuoyancyPrice
KENT SAFETY 152800-300-100-13 Rescue Throw Bag, With 100ft Rope, Polyester/Polyethylene, 100 ft L | CR6KZL 152800-300-100-13----€56.00
KENT SAFETY 152800-300-075-13 Rescue Throw Bag, With 75ft Rope, Polyester/Polyethylene, 75 ft L | CR6KZN 152800-300-075-13-75 ft.--€53.12
KENT SAFETY 152200-200-024-13 Ring Buoy, Orange, 24 Inch Size, Polyethylene, Uscg Approved, 24 Inch Dia | CR6LCF 152200-200-024-13Orange-24"16.5 lbs.€116.11
KENT SAFETY 152200-200-030-13 Ring Buoy, Orange, 30 Inch Depthia, Polyethylene, Uscg Approved, 30 Inch Dia | CR6LCG 152200-200-030-13Orange-30"32 lbs.€159.89
KENT SAFETY 152500-200-999-17 Ring Buoy Line Bag With 100ft Rope, Polyester/Polyethylene, 100 ft Length | CR6LCH 152500-200-999-17----€56.41
KENT SAFETY 152000-700-999-17 Rescue Vest Tether System, Nylon/Stainless Steel | CR6LCQ 152000-700-999-17Black, Green---€83.86

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KENT SAFETY 152800-300-050-13 Rescue Throw Bag, With 50ft Rope, Polyester/Polyethylene, 50 ft L
€55.67 /unit