KENNEDY 81928 Drawer Organizer, Black, 11 Compartments, Plastic | CD4MWX

KENNEDY 81928 Drawer Organizer, Black, 11 Compartments, Plastic

Item: CD4MWX Model: 81928Cross Ref: 114V56
In Stock

Get it by Tuesday, Jun 17

€106.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrawer Divider Set
ColorBlack
Fits BrandKennedy
For Use WithRoller Cabinets
MaterialPlastic
Compatible With Manufacturer Model No.2805(X), 295(X), 297(X)
FeaturesEasy Retrieval Of Small Parts, Round Cornered Compartment
IncludesTray
Overall Height1 1/2"
Product TypeDrawer Organizer

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)90.17
Ship length (cm)68.58
Ship width (cm)11.43
Country of OriginUS

Product Details:

    • Fits 2"/4" Drawers, One Piece Design For 29" Cabinet
    • KY Accry Series

Product Variants

ProductModelIncludesMaterialColorPrice
KENNEDY 81921 Drawer Organizer, Black, 6 Compartments, Plastic | CD4MWP 81921TrayPlasticBlack€78.54
KENNEDY 81922 Drawer Organizer, Black, 11 Compartments, Plastic | CD4MWQ 81922TrayPlasticBlack€78.54
KENNEDY 81923 Drawer Organizer, Black, 24 Compartments, Plastic | CD4MWR 81923TrayPlasticBlack€78.54
KENNEDY 81924 Drawer Organizer, Black, 4 Compartments, Plastic | CD4MWT 81924TrayPlasticBlack€54.88
KENNEDY 81925 Drawer Organizer, Black, 7 Compartments, Plastic | CD4MWU 81925TrayPlasticBlack€80.99
KENNEDY 81926 Drawer Organizer, Black, 12 Compartments, Plastic | CD4MWV 81926TrayPlasticBlack€54.88
KENNEDY 81927 Drawer Organizer, Black, 6 Compartments, Plastic | CD4MWW 81927TrayPlasticBlack€89.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KENNEDY 81928 Drawer Organizer, Black, 11 Compartments, Plastic
€106.72 /unit