Flat Shipping

Flat Shipping at €24.99 + VAT

KENNEDY 80837 Cabinet Casters, 5 x 2 Inch Roller Bearing | CD4MWH

KENNEDY 80837 Cabinet Casters, 5 x 2 Inch Roller Bearing

Item: CD4MWH Model: 80837Cross Ref: 114V29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€250.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet Casters
Caster Bearing TypeRoller
Caster Brake TypeToe Brake
Caster Diameter5"
Caster Height6"
Caster MaterialRubber
Caster TypeSwivel
Caster Width2"
Compatible With Manufacturer Model No.10491, 10493, 10494, 10495, 21040, 21041, 21042, 273(X), 275(X), 277(X), 28085, 28087, 28197, 2907(X), 293(X), 295(X), 297(X), 310(X), 315(X), 3407(X), 376(X), 378(X), 415(X), 435(X)
For Use WithBenchmark Roller Cabinets
IncludesBolts, Hex Nuts, Lock Washers
Number Of Casters4
Product TypeCaster Set
Total Load Capacity1400 lbs.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)20.32
Country of OriginCN

Product Details:

    • Use With 293X, 295X, 297X, 2907X, 3407X, 376X, 378X, 310X, 315X, 10491, 10493, 10494
    • KY Accry Series

Product Variants

ProductModelIncludesPkg. Qty.Price
KENNEDY 80930 Cabinet Casters, 6 x 2 Inch Roller Bearing, Phenolic, 2 Roller & Fixed | CD4MWM 80930(2) Fixed, (2) Swivel Casters1€392.04
KENNEDY 80980 Cabinet Casters, 6 x 2 Inch Roller Bearing, Phenolic, 2 Roller & Fixed | CD4MWN 80980-1€292.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KENNEDY 80837 Cabinet Casters, 5 x 2 Inch Roller Bearing
€250.09 /pack