Flat Shipping

Flat Shipping at €24.99 + VAT

KEN FORGING N2034-316SS-12 Eye Bolt, 2,000 Lb Working Load, Stainless Steel, 1-1/2-6 Thread Size | CG8WPG 19L214

KEN FORGING N2034-316SS-12 Eye Bolt, 1 1/2 In - 6 Thread Size, Lift With Shoulder, 2000 lbs. Working Load Limit

Item: CG8WPG Model: N2034-316SS-12Cross Ref: 19L214
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€377.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyebolt
Eye ClosureClosed
Eye Inside Dia.2 1/2"
Eye Outside Dia.5 3/16"
FinishPlain
Length18.06"
MaterialStainless Steel
Shank Dia.1 1/2"
Shank Length12"
Shoulder Dia.2 3/16"
Shoulder Length9/16"
Shoulder StyleWith Shoulder
System Of MeasurementImperial
Thread Length4"
Thread Size1 1/2"-6
Thread StylePartially Threaded
Thread TypeCoarse
TypeLift With Shoulder
Working Load Limit2000 lbs.
ApplicationLifting
Eye Inside Diameter2 1/2"
Eye Outside Diameter5 3/16"
Includes NutNut Included
Made In North AmericaMade in North America
Material Grade/class316
Material Quality StandardsASTM A193-B8M
Max Working Load20000 lbs.
Overall Length18 1/16"
Screw Size1"
Shank Diameter1 1/2"
Shoulder Diameter2 3/16"

Shipping Info:

Ship weight (kg) 5.805
Country of OriginUS

Product Details:

    • Includes: (1) Stainless Steel Hex Nut

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitThread TypeShank Dia.Pkg. Qty.Price
APPROVED VENDOR 1ZU68 Eye Bolt Lift With Shoulder M10 x 1.50 x 62mm | AB4QEQ RB580X10-001P2M10 x 1.517 mm25 mm17 mm45 mm506 lbs.Coarse10 mm1€33.60
APPROVED VENDOR 1ZU70 Eye Bolt Lift With Shoulder M12 x 1.75 x 74.5 | AB4QET RB580X12-001P2M12 x 1.7520.5 mm30 mm20.5 mm54 mm748 lbs.Coarse12 mm1€41.17
APPROVED VENDOR 1ZU72 Eye Bolt Lifting With Shoulder M16 x 2 x 90mm | AB4QEV RB580X16-001P2M16 x 227 mm35 mm27 mm63 mm1540 lbs.Coarse16 mm1€73.39
APPROVED VENDOR 1ZU74 Eye Bolt A2 Stainless Steel M20 x 2.50 x 102mm | AB4QEX RB580X20-001P2M20 x 2.530 mm40 mm30 mm72 mm2640 lbs.Coarse20 mm1€92.25
APPROVED VENDOR 35Z478 Eye Bolt With Shoulder M8 x 1.25mm | AC6QQQ M51940.080.0001M8 x 1.2513 mm20 mm13 mm36 mm140 lbs.Coarse8 mm1€6.82
APPROVED VENDOR 35Z479 Eye Bolt With Shoulder M12 x 1.75mm | AC6QQR M51940.120.0001M12 x 1.7520.5 mm30 mm20.5 mm54 mm339 lbs.Coarse12 mm1€35.52
KEN FORGING K2021-316SS-BLANK Eye Bolt Blank With Shoulder 1/4 x 1 In | AC9TUJ 3JWP7 K2021-316SS-BLANK-1"3/4"-1 3/16"-Not Applicable1/4"1€19.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING N2034-316SS-12 Eye Bolt, 1 1/2 In - 6 Thread Size, Lift With Shoulder, 2000 lbs. Working Load Limit
€377.57 /unit