Flat Shipping

Flat Shipping at €24.99 + VAT

KEN FORGING N2032-SS-6 Eye Bolt With Shoulder Stainless Steel 1 1/4-7 11.28 Overall Length | AC9ZYQ 3LWD5

KEN FORGING N2032-SS-6 Eye Bolt, 1 1/4 In - 7 Thread Size, Machinery, 13500 lbs. Work Load Limit, Plain

Item: AC9ZYQ Model: N2032-SS-6Cross Ref: 3LWD5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyebolt
Eye ClosureClosed
Eye Inside Dia.2.187"
Eye Outside Dia.4 7/16"
FinishPlain
Length11 7/25"
MaterialStainless Steel
Shank Dia.1 1/4"
Shank Length6"
Shoulder Dia.1 15/16"
Shoulder Length17/32"
Shoulder StyleWith Shoulder
System Of MeasurementImperial
Thread Length3"
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse
TypeMachinery Eye Bolt
Working Load Limit13500 lbs.
Eye Inside Diameter2 3/16"
Eye Outside Diameter4 3/16"
Includes NutNut Included
Made In North AmericaMade in North America
Material Grade/class304
Material Quality StandardsASTM A193-B8
Max Working Load13500 lbs.
Overall Length11 9/32"
Screw Size1"
Shank Diameter1 1/4"
Shoulder Diameter1 15/16"

Shipping Info:

Ship weight (kg) 2.7675
Ship height (cm)5.08
Ship length (cm)28.96
Ship width (cm)11.43
HS code7318152091
Country of OriginUS

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitThread TypeShank Dia.Pkg. Qty.Price
APPROVED VENDOR 1ZU68 Eye Bolt Lift With Shoulder M10 x 1.50 x 62mm | AB4QEQ RB580X10-001P2M10 x 1.517 mm25 mm17 mm45 mm506 lbs.Coarse10 mm1€33.60
APPROVED VENDOR 1ZU70 Eye Bolt Lift With Shoulder M12 x 1.75 x 74.5 | AB4QET RB580X12-001P2M12 x 1.7520.5 mm30 mm20.5 mm54 mm748 lbs.Coarse12 mm1€41.17
APPROVED VENDOR 1ZU72 Eye Bolt Lifting With Shoulder M16 x 2 x 90mm | AB4QEV RB580X16-001P2M16 x 227 mm35 mm27 mm63 mm1540 lbs.Coarse16 mm1€73.39
APPROVED VENDOR 1ZU74 Eye Bolt A2 Stainless Steel M20 x 2.50 x 102mm | AB4QEX RB580X20-001P2M20 x 2.530 mm40 mm30 mm72 mm2640 lbs.Coarse20 mm1€92.25
APPROVED VENDOR 35Z478 Eye Bolt With Shoulder M8 x 1.25mm | AC6QQQ M51940.080.0001M8 x 1.2513 mm20 mm13 mm36 mm140 lbs.Coarse8 mm1€6.82
APPROVED VENDOR 35Z479 Eye Bolt With Shoulder M12 x 1.75mm | AC6QQR M51940.120.0001M12 x 1.7520.5 mm30 mm20.5 mm54 mm339 lbs.Coarse12 mm1€35.52
KEN FORGING K2021-316SS-BLANK Eye Bolt Blank With Shoulder 1/4 x 1 In | AC9TUJ 3JWP7 K2021-316SS-BLANK-1"3/4"-1 3/16"-Not Applicable1/4"1€19.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING N2032-SS-6 Eye Bolt, 1 1/4 In - 7 Thread Size, Machinery, 13500 lbs. Work Load Limit, Plain
€173.38 /unit