Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KEN FORGING N2003-10 Eyebolt Without Shoulder Hot Dipped Galvanised 3/8-16 10 Inch Length | AC9TWC 3JWY2

KEN FORGING N2003-10 Eye Bolt, 3/8 In - 16 Thread Size, Machinery, 1200 lbs. Work Load Limit, Steel, 10 In Shank Lg.

Item: AC9TWC Model: N2003-10Cross Ref: 3JWY2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyebolt
Eye ClosureClosed
Eye Inside Dia.3/4"
Eye Outside Dia.1 1/2"
FinishGalvanized
Length11 1/2"
MaterialSteel
Shank Dia.3/8"
Shank Length10"
Shoulder StyleWithout Shoulder
System Of MeasurementImperial
Thread Length4"
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
TypeMachinery Eye Bolt
Working Load Limit1200 lbs.

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)1.52
Ship length (cm)29.46
Ship width (cm)3.81
HS code7318152095
Country of OriginUS

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitShank Dia.Eye ClosurePrice
KEN FORGING N2003-4 Eyebolt Without Shoulder Hot Dipped Galvanised 3/8-16 4 Inch Length | AC9TWB 3JWY1 N2003-43/8"-164"3/4"2"1 1/2"1200 lbs.3/8"Closed€15.10
KEN FORGING N2005-4 Eye Bolt Without Shoulder Hot Dipped Galvanised 1/2-13 4 Inch Length | AC9TWD 3JWY3 N2005-41/2"-134"1"3"2"2200 lbs.1/2"Closed€16.54
KEN FORGING N2007-4 Eyebolt Without Shoulder Hot Dipped Galvanised 5/8-11 4 Inch Length | AC9TWE 3JWY4 N2007-45/8"-114"1 3/8"3"2 1/2"3500 lbs.5/8"Closed€19.13
KEN FORGING N2008-4 Eye Bolt Without Shoulder Hot Dipped Galvanised 3/4-10 4 Inch Length | AC9TWF 3JWY5 N2008-43/4"-104"1 1/2"3"2 13/16"5200 lbs.3/4"Closed€24.34
KEN FORGING N2008-24 Eye Bolt Without Shoulder Hot Dipped Galvanised 3/4-10 24 Inch Length | AC9TWG 3JWY6 N2008-243/4"-1024"1 1/2"6"2 13/16"5200 lbs.3/4"Closed€64.72
KEN FORGING N2009-6 Eyebolt Without Shoulder Hot Dipped Galvanised 7/8-9 6 Inch Length | AC9TWH 3JWY7 N2009-67/8"-96"1 3/4"3"3 1/2"7200 lbs.7/8"Closed€46.65
KEN FORGING N2009-10 Eyebolt Without Shoulder Hot Dipped Galvanised 7/8-9 10 Inch Length | AC9TWJ 3JWY8 N2009-107/8"-910"1 3/4"4"3 1/2"7200 lbs.7/8"Closed€62.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING N2003-10 Eye Bolt, 3/8 In - 16 Thread Size, Machinery, 1200 lbs. Work Load Limit, Steel, 10 In Shank Lg.
€34.06 /unit