Flat Shipping

Flat Shipping at €24.99 + VAT

KEN FORGING K2027-316SS Eye Bolt Lift With Shoulder Stainless Steel 5/8-11 | AD3HGN 3ZHA1

KEN FORGING K2027-316SS Eye Bolt, 5/8 In - 11 Thread Size, Lift With Shoulder, 4000 lbs. Working Load Limit, Plain

Item: AD3HGN Model: K2027-316SSCross Ref: 3ZHA1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyebolt
Eye ClosureClosed
Eye Inside Dia.1 3/8"
Eye Outside Dia.2 1/2"
FinishPlain
Length4 14/25"
MaterialStainless Steel
Shank Dia.5/8"
Shank Length1 3/4"
Shoulder Dia.1 1/32"
Shoulder Length9/32"
Shoulder StyleWith Shoulder
System Of MeasurementImperial
Thread Length1 3/4"
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse
TypeLift With Shoulder
Working Load Limit4000 lbs.
ApplicationLifting
Eye Inside Diameter1 3/8"
Eye Outside Diameter2 1/2"
Includes NutNut Not Included
Made In North AmericaMade in North America
Material Grade/class316
Material Quality StandardsASTM A193-B8M
Max Working Load4000 lbs.
Overall Length4 9/16"
Screw Size5/8"
Shank Diameter5/8"
Shoulder Diameter1 1/32"

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)2.54
Ship length (cm)12.19
Ship width (cm)6.6
HS code7318152095
Country of OriginUS

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitThread TypeShank Dia.Pkg. Qty.Price
APPROVED VENDOR 1ZU68 Eye Bolt Lift With Shoulder M10 x 1.50 x 62mm | AB4QEQ RB580X10-001P2M10 x 1.517 mm25 mm17 mm45 mm506 lbs.Coarse10 mm1€33.60
APPROVED VENDOR 1ZU70 Eye Bolt Lift With Shoulder M12 x 1.75 x 74.5 | AB4QET RB580X12-001P2M12 x 1.7520.5 mm30 mm20.5 mm54 mm748 lbs.Coarse12 mm1€41.17
APPROVED VENDOR 1ZU72 Eye Bolt Lifting With Shoulder M16 x 2 x 90mm | AB4QEV RB580X16-001P2M16 x 227 mm35 mm27 mm63 mm1540 lbs.Coarse16 mm1€73.39
APPROVED VENDOR 1ZU74 Eye Bolt A2 Stainless Steel M20 x 2.50 x 102mm | AB4QEX RB580X20-001P2M20 x 2.530 mm40 mm30 mm72 mm2640 lbs.Coarse20 mm1€92.25
APPROVED VENDOR 35Z478 Eye Bolt With Shoulder M8 x 1.25mm | AC6QQQ M51940.080.0001M8 x 1.2513 mm20 mm13 mm36 mm140 lbs.Coarse8 mm1€6.82
APPROVED VENDOR 35Z479 Eye Bolt With Shoulder M12 x 1.75mm | AC6QQR M51940.120.0001M12 x 1.7520.5 mm30 mm20.5 mm54 mm339 lbs.Coarse12 mm1€35.52
KEN FORGING K2021-316SS-BLANK Eye Bolt Blank With Shoulder 1/4 x 1 In | AC9TUJ 3JWP7 K2021-316SS-BLANK-1"3/4"-1 3/16"-Not Applicable1/4"1€19.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING K2027-316SS Eye Bolt, 5/8 In - 11 Thread Size, Lift With Shoulder, 4000 lbs. Working Load Limit, Plain
€80.92 /unit