Flat Shipping

Flat Shipping at €24.99 + VAT

KEN FORGING EN-14-HD Eye Nut Style B 1 1/2-6 Carbon Steel | AD3HDE 3ZGV1

KEN FORGING EN-14-HD Eye Nut, 1 1/2 In - 6 Thread Size, Oval, 35 lbs. Working Load Limit, 6 5/8 In Ht., Steel

Item: AD3HDE Model: EN-14-HDCross Ref: 3ZGV1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€274.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Nut
Bore TypeThreaded Tapped
Eye Inside Dia.2 1/2"
Eye Outside Dia.5 1/4"
Eye ShapeOval
FinishBlack Oxide
Height6 5/8"
MaterialSteel
System Of MeasurementImperial
Thread Length2 7/32"
Thread Size1 1/2"-6
TypeDrop Forged
Working Load Limit35 lbs.
Base Diameter3.125"
Base Height2.219"
Eye Inside Diameter2 1/2"
Eye Outside Diameter5 1/4"
Eye Thickness1.375"
Material FabricationDrop Forged
Material Grade/classUngraded
Material Quality StandardsASTM A105
Overall Height6 5/8"
Thread Fit2B
Thread TypeCoarse
Working Load35600 lbs.

Shipping Info:

Ship weight (kg) 3.285
Ship height (cm)8.13
Ship length (cm)16
Ship width (cm)13.46
HS code7318160085
Country of OriginUS

Product Details:

    • Eye Shape (Oval)
    • Characteristics: Style B, Bell 3-1/8"

Product Variants

ProductModelThread SizeWorking Load LimitEye Inside Dia.Eye Outside Dia.HeightThread LengthTypeBore TypePrice
KEN FORGING EN-9-HD Eye Nut Style A Steel 7/8-9 | AC9TWA 3JWX9 EN-9-HD7/8"-914 lbs.1 5/8"3 3/8"3 31/32"1 11/32"Drop ForgedThreaded Tapped€61.56
KEN FORGING EN-9 Eye Nut Style D Steel 7/8-9 | AD3HBE 3ZGL9 EN-97/8"-910 lbs.2 1/4"4"5"1"Drop ForgedThreaded Tapped€32.58
KEN FORGING EN-10 Eye Nut Style A Steel 1-8 | AD3HBF 3ZGN1 EN-101"-810 lbs.2 1/4"4"5"1"Drop ForgedThreaded Tapped€32.97
KEN FORGING EN-10-HD Eye Nut Style B Steel 1-8 | AD3HDC 3ZGU8 EN-10-HD1"-818 lbs.1 3/4"3 3/4"4 27/32"1 11/16"Drop ForgedThreaded Tapped€78.92
KEN FORGING EN-12-HD Eye Nut Style A Steel 1 1/4-7 | AD3HDD 3ZGU9 EN-12-HD1 1/4"-729 lbs.2 1/2"5 1/4"6 5/8"2 7/32"Drop ForgedThreaded Tapped€127.48
KEN FORGING EN-3 Eye Nut Style A Steel 3/8-16 | AD3HJB 3ZHF3 EN-33/8"-162 lbs.1 1/4"2"2 1/2"5/8"Drop ForgedThreaded Tapped€12.84
KEN FORGING EN-5 Eye Nut Style A Steel 1/2-13 | AD3HJC 3ZHF4 EN-51/2"-132 lbs.1 1/4"2"2 1/2"5/8"Drop ForgedThreaded Tapped€12.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING EN-14-HD Eye Nut, 1 1/2 In - 6 Thread Size, Oval, 35 lbs. Working Load Limit, 6 5/8 In Ht., Steel
€274.74 /unit