Flat Shipping

Flat Shipping at €24.99 + VAT

KEN FORGING 7J-B7 Blank Rod End, 12 Inch Length, Drop Forged, Male Type | CG8WFG 19L268

KEN FORGING 7J-B7 Rod End, 3/4 In Thread Size, Alloy Steel, 12 In Lg. From Ream Center, Plain

Item: CG8WFG Model: 7J-B7Cross Ref: 19L268
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End
Eye Inside Dia.Not Applicable
Eye Outside Dia.1 1/2"
Eye Thickness13/16"
FinishPlain
GradeGrade 4140
Length From Ream Center12"
MaterialAlloy Steel
Shank TypeUnthreaded
System Of MeasurementImperial
Thread LengthNot Applicable
Thread Size3/4"
Thread StyleBlank
TypeDrop Forged, Male

Shipping Info:

Ship weight (kg) 0.81
Country of OriginUS

Product Variants

ProductModelThread SizeEye Outside Dia.Length From Ream CenterEye ThicknessThread LengthGradeMaterialFinishPrice
KEN FORGING 10E-B7 Blank Rod End, 6 Inch Length, Drop Forged, Male Type | CG8VXP 19L272 10E-B71"2 1/32"6"1 1/16"Not ApplicableGrade 4140Alloy SteelPlain€26.95
KEN FORGING 10J-B7 Blank Rod End, 12 Inch Length, Drop Forged, Male Type | CG8VXX 19L273 10J-B71"2 1/32"12"1 1/16"Not ApplicableGrade 4140Alloy SteelPlain€52.92
KEN FORGING 12J-B7 Blank Rod End, 12 Inch Length, Drop Forged, Male Type | CG8VYE 19L274 12J-B71 1/4"2 5/8"12"1 5/16"Not ApplicableGrade 4140Alloy SteelPlain€68.43
KEN FORGING 14J-B7 Blank Rod End, 12 Inch Length, Drop Forged, Male Type | CG8VYP 19L275 14J-B71 1/2"3 3/32"12"1 1/2"Not ApplicableGrade 4140Alloy SteelPlain€157.89
KEN FORGING 16J-B7 Blank Rod End, 12 Inch Length, Drop Forged, Male Type | CG8VYU 19L276 16J-B71 3/4"3 21/32"12"1 3/4"Not ApplicableGrade 4140Alloy SteelPlain€255.98
KEN FORGING 18J-B7 Blank Rod End, 12 Inch Length, Drop Forged, Male Type | CG8VYW 19L277 18J-B72"4 5/32"12"2"Not ApplicableGrade 4140Alloy SteelPlain€324.86
KEN FORGING 1AA-B7 Blank Rod End, 1-1/2 Inch Length, Drop Forged, Male Type | CG8VZB 19L248 1AA-B71/4"9/16"1 1/2"9/32"Not ApplicableGrade 4140Alloy SteelPlain€6.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING 7J-B7 Rod End, 3/4 In Thread Size, Alloy Steel, 12 In Lg. From Ream Center, Plain
€29.91 /unit