Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 702.0007.322 Hydraulic Chuck, Shank Type Machining Taper, Hole Diameter 18 mm, HSK63 | CE9ZWV 32VZ25

KELCH 702.0007.322 Hydraulic Chuck, Shank Type Machining Taper, Hole Diameter 18 mm, HSK63

Item: CE9ZWV Model: 702.0007.322Cross Ref: 32VZ25
Limited Availability
€714.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Ansi Number702.0007.322
Coolant FedCoolant Through
For Use WithCutting Tools
Hole Dia.18 mm
Nose Dia.40 mm
Overall Length122 mm
Projection90 mm
Shank TypeTaper
StandardsDIN 69882-7, ISO 12164-1
Taper SizeHSK63

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Hole Dia.Coolant FedStylePrice
KELCH 702.0001.322 Hydraulic Chuck, Shank Type Machining Taper, Hole Diameter 6 mm, HSK63 | CE9ZVC 32VY56 702.0001.32270 mm26 mm6 mmCoolant Through-€674.98
KELCH 702.0009.322 Hydraulic Chuck, Shank Type Machining Taper, Hole Diameter 25 mm, HSK63 | CE9ZVY 32VZ44 702.0009.322120 mm50 mm25 mmCoolant Through-€674.98
KELCH 702.0008.291 Hydraulic Chuck, Shank Type Machining Taper, Hole Diameter 20 mm, SK50 | CE9ZWB 32VZ32 702.0008.29180 mm42 mm20 mmCoolant ThroughAD/B€841.50
KELCH 702.0008.322 Hydraulic Chuck, Shank Type Machining Taper, Hole Diameter 20 mm, HSK63 | CE9ZWG 32VZ35 702.0008.32290 mm42 mm20 mmCoolant Through-€617.25
KELCH 702.0008.324 Hydraulic Chuck, Shank Type Machining Taper, Hole Diameter 20 mm, HSK100 | CE9ZWM 32VZ36 702.0008.324105 mm42 mm20 mmCoolant Through-€881.45
KELCH 702.0006.322 Hydraulic Chuck, Shank Type Machining Taper, Hole Diameter 16 mm, HSK63 | CE9ZXH 32VZ15 702.0006.32290 mm38 mm16 mmCoolant Through-€674.98
KELCH 702.0004.324 Hydraulic Chuck, Shank Type Machining Taper, Hole Diameter 12 mm, HSK100 | CE9ZYR 32VY93 702.0004.32495 mm32 mm12 mmCoolant Through-€881.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 702.0007.322 Hydraulic Chuck, Shank Type Machining Taper, Hole Diameter 18 mm, HSK63
€714.69 /unit