Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 698.0001.343 Collet Chuck, Taper Size HSK63C, Projection 60 mm, ER16 | CF2MGB 32VX83

KELCH 698.0001.343 Collet Chuck, Taper Size HSK63C, Projection 60 mm, ER16

Item: CF2MGB Model: 698.0001.343Cross Ref: 32VX83
Limited Availability
€254.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
For Use WithClamping Tools
Nose Dia.28 mm
Overall Length3.622"
Projection60 mm
Shank Dia.1.1"
Shank ShapeCylindrical
Shank TypeTaper
Compatible Collet WrenchClamping Tools
StandardsDIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69882-6, DIN ISO 15488

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Overall LengthCoolant FedShank ShapePrice
KELCH 697.0002.343 Collet Chuck, Taper Size HSK63C, Projection 80 mm, ER40 | CF2MFY 32VU10 697.0002.34380 mm63 mm2 12/25"4.409"Coolant ThroughCylindrical€260.47
KELCH 697.0001.343 Collet Chuck, Taper Size HSK63C, Projection 75 mm, ER32 | CF2MFZ 32VT97 697.0001.34375 mm50 mm1 24/25"4.212"Coolant ThroughCylindrical€248.40
KELCH 697.0003.343 Collet Chuck, Taper Size HSK63C, Projection 70 mm, ER25 | CF2MGA 32VU19 697.0003.34370 mm42 mm1.65"4.015"Coolant ThroughCylindrical€248.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 698.0001.343 Collet Chuck, Taper Size HSK63C, Projection 60 mm, ER16
€254.97 /unit