Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 697.0672.292 Collet Chuck, Taper Size SK40, Projection 100 mm, GER32 | CF2MCT 32VX70

KELCH 697.0672.292 Collet Chuck, Taper Size SK40, Projection 100 mm, GER32

Item: CF2MCT Model: 697.0672.292Cross Ref: 32VX70
Limited Availability
€368.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
For Use WithClamping Tools
Nose Dia.50 mm
Overall Length6.614"
Projection100 mm
Shank Dia.1 24/25"
Shank ShapeCylindrical
Shank TypeTaper
Compatible Collet WrenchClamping Tools
StandardsDIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69871

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Overall LengthCoolant FedShank ShapePrice
KELCH 697.0651.265 Collet Chuck, Taper Size SK40, Projection 75 mm, GER20 | CF2LZU 32VX46 697.0651.26575 mm32 mm1 1/4"5.551"Coolant ThroughCylindrical€318.32
KELCH 697.0631.265 Collet Chuck, Taper Size SK40, Projection 70 mm, GER40 | CF2MAB 32VX34 697.0631.26570 mm63 mm2 12/25"5.354"Coolant ThroughCylindrical€364.14
KELCH 697.0621.265 Collet Chuck, Taper Size SK40, Projection 70 mm, GER32 | CF2MAC 32VX24 697.0621.26570 mm50 mm1 24/25"5.354"Coolant ThroughCylindrical€279.26
KELCH 697.0621.292 Collet Chuck, Taper Size SK40, Projection 70 mm, GER32 | CF2MAD 32VX25 697.0621.29270 mm50 mm1 24/25"5.433"Coolant ThroughCylindrical€279.26
KELCH 697.0671.265 Collet Chuck, Taper Size SK40, Projection 70 mm, GER32 | CF2MAE 32VX64 697.0671.26570 mm50 mm1 24/25"5.354"Coolant ThroughCylindrical€323.16
KELCH 697.0611.265 Collet Chuck, Taper Size SK40, Projection 70 mm, GER25 | CF2MAG 32VX05 697.0611.26570 mm40 mm1.57"5.354"Coolant ThroughCylindrical€279.75
KELCH 697.0611.292 Collet Chuck, Taper Size SK40, Projection 70 mm, GER25 | CF2MAH 32VX07 697.0611.29270 mm40 mm1.57"5.433"Coolant ThroughCylindrical€279.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 697.0672.292 Collet Chuck, Taper Size SK40, Projection 100 mm, GER32
€368.84 /unit