Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 697.0614.323 Collet Chuck, Taper Size HSK80A, Projection 120 mm, GER40 | CF2MFL 32VX21

KELCH 697.0614.323 Collet Chuck, Taper Size HSK80A, Projection 120 mm, GER40

Item: CF2MFL Model: 697.0614.323Cross Ref: 32VX21
Limited Availability
€680.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
For Use WithClamping Tools
Nose Dia.63 mm
Overall Length6.299"
Projection120 mm
Shank Dia.2 12/25"
Shank ShapeCylindrical
Shank TypeTaper
Compatible Collet WrenchClamping Tools
StandardsDIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Overall LengthCoolant FedShank ShapePrice
KELCH 697.0613.323 Collet Chuck, Taper Size HSK80A, Projection 100 mm, GER32 | CF2MFN 32VX18 697.0613.323100 mm50 mm1 24/25"5.511"Coolant ThroughCylindrical€607.72
KELCH 697.0003.323 Collet Chuck, Taper Size HSK80A, Projection 100 mm, ER25 | CF2MFQ 32VU18 697.0003.323100 mm42 mm1.65"5.511"Coolant ThroughCylindrical€293.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 697.0614.323 Collet Chuck, Taper Size HSK80A, Projection 120 mm, GER40
€680.72 /unit