Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 697.0611.291 Collet Chuck, Taper Size SK50, Projection 70 mm, GER25 | CF2LYP 32VX06

KELCH 697.0611.291 Collet Chuck, Taper Size SK50, Projection 70 mm, GER25

Item: CF2LYP Model: 697.0611.291Cross Ref: 32VX06
Limited Availability
€485.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
For Use WithClamping Tools
Nose Dia.40 mm
Overall Length6.771"
Projection70 mm
Shank Dia.1.57"
Shank ShapeCylindrical
Shank TypeTaper
Compatible Collet WrenchClamping Tools
StandardsDIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69871

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Overall LengthCoolant FedShank ShapePrice
KELCH 697.0631.225 Collet Chuck, Taper Size SK50, Projection 70 mm, GER40 | CF2LYK 32VX33 697.0631.22570 mm63 mm2 12/25"6.771"Coolant ThroughCylindrical€482.33
KELCH 697.0631.291 Collet Chuck, Taper Size SK50, Projection 70 mm, GER40 | CF2LYL 32VX35 697.0631.29170 mm63 mm2 12/25"6.771"Coolant ThroughCylindrical€482.33
KELCH 697.0621.225 Collet Chuck, Taper Size SK50, Projection 70 mm, GER32 | CF2LYM 32VX23 697.0621.22570 mm50 mm1 24/25"6.771"Coolant ThroughCylindrical€426.84
KELCH 697.0671.291 Collet Chuck, Taper Size SK50, Projection 70 mm, GER32 | CF2LYN 32VX65 697.0671.29170 mm50 mm1 24/25"6.771"Coolant ThroughCylindrical€468.57
KELCH 698.0601.291 Collet Chuck, Taper Size SK50, Projection 70 mm, GER16 | CF2LYQ 32VY26 698.0601.29170 mm30 mm1.18"6.771"Coolant ThroughCylindrical€465.44
KELCH 697.0673.225 Collet Chuck, Taper Size SK50, Projection 160 mm, GER32 | CF2LYT 32VX71 697.0673.225160 mm50 mm1 24/25"10.315"Coolant ThroughCylindrical€743.08
KELCH 697.0673.291 Collet Chuck, Taper Size SK50, Projection 160 mm, GER32 | CF2LYU 32VX73 697.0673.291160 mm50 mm1 24/25"10.315"Coolant ThroughCylindrical€743.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 697.0611.291 Collet Chuck, Taper Size SK50, Projection 70 mm, GER25
€485.17 /unit