Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 697.0602.322 Collet Chuck, Taper Size HSK63A, Projection 60 mm, GER25 | CF2MGH 32VU93

KELCH 697.0602.322 Collet Chuck, Taper Size HSK63A, Projection 60 mm, GER25

Item: CF2MGH Model: 697.0602.322Cross Ref: 32VU93
Limited Availability
€378.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
For Use WithClamping Tools
Nose Dia.40 mm
Overall Length3.622"
Projection60 mm
Shank Dia.1.57"
Shank ShapeCylindrical
Shank TypeTaper

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Overall LengthCoolant FedShank ShapePrice
KELCH 697.0603.322 Collet Chuck, Taper Size HSK63A, Projection 70 mm, GER32 | CF2MGG 32VU99 697.0603.32270 mm50 mm1 24/25"4.015"Coolant ThroughCylindrical€376.21
KELCH 697.0601.322 Collet Chuck, Taper Size HSK63A, Projection 60 mm, GER20 | CF2MGJ 32VU90 697.0601.32260 mm32 mm1 1/4"3.622"Coolant ThroughCylindrical€381.04
KELCH 698.0601.322 Collet Chuck, Taper Size HSK63A, Projection 55 mm, GER16 | CF2MGK 32VY29 698.0601.32255 mm30 mm1.18"3.425"Coolant ThroughCylindrical€361.75
KELCH 697.0642.322 Collet Chuck, Taper Size HSK63A, Projection 200 mm, GER25 | CF2MGL 32VX44 697.0642.322200 mm40 mm1.57"9.133"Coolant ThroughCylindrical€641.48
KELCH 698.0641.322 Collet Chuck, Taper Size HSK63A, Projection 200 mm, GER16 | CF2MGM 32VY40 698.0641.322200 mm30 mm1.18"9.133"Coolant ThroughCylindrical€634.26
KELCH 697.0633.322 Collet Chuck, Taper Size HSK63A, Projection 160 mm, GER32 | CF2MGN 32VX42 697.0633.322160 mm50 mm1 24/25"7.559"Coolant ThroughCylindrical€463.02
KELCH 697.0632.322 Collet Chuck, Taper Size HSK63A, Projection 160 mm, GER25 | CF2MGP 32VX39 697.0632.322160 mm40 mm1.57"7.559"Coolant ThroughCylindrical€449.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 697.0602.322 Collet Chuck, Taper Size HSK63A, Projection 60 mm, GER25
€378.74 /unit