Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 697.0002.383 Collet Chuck, Taper Size PSK50, Projection 60 mm, ER25 | CF2MEW 32VU13

KELCH 697.0002.383 Collet Chuck, Taper Size PSK50, Projection 60 mm, ER25

Item: CF2MEW Model: 697.0002.383Cross Ref: 32VU13
Limited Availability
€430.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
For Use WithClamping Tools
Nose Dia.42 mm
Overall Length3.543"
Projection60 mm
Shank Dia.1.65"
Shank ShapeCylindrical
Shank TypeTaper
Compatible Collet WrenchClamping Tools
StandardsDIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Overall LengthCoolant FedShank ShapePrice
KELCH 697.0004.383 Collet Chuck, Taper Size PSK50, Projection 65 mm, ER40 | CF2MEU 32VU27 697.0004.38365 mm63 mm2 12/25"3.74"Coolant ThroughCylindrical€460.60
KELCH 697.0003.383 Collet Chuck, Taper Size PSK50, Projection 60 mm, ER32 | CF2MEV 32VU21 697.0003.38360 mm50 mm1 24/25"3.543"Coolant ThroughCylindrical€443.74
KELCH 697.0001.383 Collet Chuck, Taper Size PSK50, Projection 60 mm, ER20 | CF2MEX 32VU02 697.0001.38360 mm34 mm1.34"3.543"Coolant ThroughCylindrical€411.77
KELCH 698.0001.383 Collet Chuck, Taper Size PSK50, Projection 60 mm, ER16 | CF2MEY 32VX87 698.0001.38360 mm28 mm1.1"3.543"Coolant ThroughCylindrical€419.62
KELCH 697.0034.383 Collet Chuck, Taper Size PSK50, Projection 100 mm, ER40 | CF2MEZ 32VU45 697.0034.383100 mm63 mm2 12/25"5.118"Coolant ThroughCylindrical€559.48
KELCH 697.0033.383 Collet Chuck, Taper Size PSK50, Projection 100 mm, ER32 | CF2MFA 32VU42 697.0033.383100 mm50 mm1 24/25"5.118"Coolant ThroughCylindrical€534.82
KELCH 697.0032.383 Collet Chuck, Taper Size PSK50, Projection 100 mm, ER25 | CF2MFB 32VU38 697.0032.383100 mm42 mm1.65"5.118"Coolant ThroughCylindrical€518.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 697.0002.383 Collet Chuck, Taper Size PSK50, Projection 60 mm, ER25
€430.72 /unit