Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 590.0006.382 Collet Chuck, Projection 60 mm | CF2MMF 32VT41

KELCH 590.0006.382 Collet Chuck, Projection 60 mm

Item: CF2MMF Model: 590.0006.382Cross Ref: 32VT41
Limited Availability
€755.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Compatible WithCutting Tools
Compatible With Product TypeIndexable Drills
Coolant FedCoolant Through
Coolant FeedThrough Center
IncludesClamping Screw
Mounting TypePSK
Nominal Capacity16 mm
Nose Dia.36 mm
Overall Length84 mm
Projection60 mm
Compatible Collet WrenchCutting Tools
StandardsISO 26623-1

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelNose Dia.Overall LengthNominal CapacityProjectionCoolant FedMounting TypePrice
KELCH 590.0008.381 Collet Chuck, Projection 60 mm | CF2MMG 32VT47 590.0008.38140 mm79 mm20 mm60 mmCoolant ThroughPSK€692.12
KELCH 590.0008.382 Collet Chuck, Projection 60 mm | CF2MMH 32VT48 590.0008.38240 mm84 mm20 mm60 mmCoolant ThroughPSK€718.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 590.0006.382 Collet Chuck, Projection 60 mm
€755.07 /unit