Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 587.0003.385 Indexable Thread Turning Tool Holder, Right Hand, 20.00 mm Shank Width, Cutting Tools | CR6KXG

KELCH 587.0003.385 Indexable Thread Turning Tool Holder, Right Hand, 20.00 mm Shank Width, Cutting Tools

Item: CR6KXG Model: 587.0003.385Cross Ref: 32VT24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€773.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Tool Holder
Compatible HardwareClamping Screws
Coolant FedCoolant Through
Cutting ApplicationTurning
Cutting DirectionRight Hand
For Use WithCutting Tools
Iso Number587.0003.385
Number Of Inserts Required0
Overall Length128 mm
Shank Height20 mm
Shank ShapeSquare
Shank TypePSK 80
Shank Width20 mm
StylePSK 80
TypeRadial
ShankPSK 80

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting DirectionShank WidthStyleShank HeightTypeCoolant FedCutting ApplicationShank ShapePrice
KELCH 585.0103.384 Indexable Thread Turning Tool Holder, Left Hand, 20.00 mm Shank Width | CR6KVZ 585.0103.384Left Hand20 mmPSK 6320 mm45°Coolant ThroughTurningSquare€706.07
KELCH 586.0103.383 Indexable Thread Turning Tool Holder, Left Hand, 20.00 mm Shank Width, Cutting Tools | CR6KWA 586.0103.383Left Hand20 mmPSK 5020 mmAxial DoubleCoolant ThroughTurning-€1,003.57
KELCH 586.0003.384 Indexable Thread Turning Tool Holder, Left Hand, 20.00 mm Shank Width, Cutting Tools | CR6KWB 586.0003.384Left Hand20 mmPSK 6320 mmAxial SingleCoolant ThroughTurningSquare€683.86
KELCH 586.0403.383 Indexable Thread Turning Tool Holder, Left Hand, 20.00 mm Shank Width, Cutting Tools | CR6KWC 586.0403.383Left Hand20 mmPSK 5020 mmAxial TripleCoolant ThroughTurning-€1,347.72
KELCH 586.0003.383 Indexable Thread Turning Tool Holder, Left Hand, 20.00 mm Shank Width, Cutting Tools | CR6KWD 586.0003.383Left Hand20 mmPSK 5020 mmAxial SingleCoolant ThroughTurningSquare€592.81
KELCH 586.0103.384 Indexable Thread Turning Tool Holder, Left Hand, 20.00 mm Shank Width, Cutting Tools | CR6KWE 586.0103.384Left Hand20 mmPSK 6320 mmAxial DoubleCoolant ThroughTurning-€1,050.21
KELCH 586.0103.385 Indexable Thread Turning Tool Holder, Left Hand, 20.00 mm Shank Width, Cutting Tools | CR6KWF 586.0103.385Left Hand20 mmPSK 8020 mmAxial DoubleCoolant ThroughTurning-€1,254.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 587.0003.385 Indexable Thread Turning Tool Holder, Right Hand, 20.00 mm Shank Width, Cutting Tools
€773.46 /unit