Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 571.0044.291 Shrink Fit Tool Holder, M 16 Shank Dia | CR6KVH

KELCH 571.0044.291 Shrink Fit Tool Holder, M 16 Shank Dia

Item: CR6KVH Model: 571.0044.291Cross Ref: 32VP38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€374.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
For Use WithCutting Tools
Hole Dia.M16
List Number571.0044
Nose Dia.28.8 mm
Overall Length271 mm
Projection50 mm
Shank Dia.M16
Taper SizeSK50
Tool Depth150 mm

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.Taper SizeHole Dia.ProjectionNose Dia.Tool DepthCoolant FedPrice
KELCH 571.0032.265 Shrink Fit Tool Holder, M 10 Shank Dia | CR6KUV 571.0032.265M10SK40M1040 mm18 mm100 mm-€270.13
KELCH 571.0012.265 Shrink Fit Tool Holder, M 10 Shank Dia | CR6KUW 571.0012.265M10SK40M1040 mm18 mm50 mm-€212.74
KELCH 571.0032.363 Shrink Fit Tool Holder, M 10 Shank Dia | CR6KUX 571.0032.363M10HSK50M1050 mm17.8 mm100 mmCoolant Through€265.15
KELCH 571.0022.363 Shrink Fit Tool Holder, M 10 Shank Dia | CR6KUY 571.0022.363M10HSK50M1050 mm17.8 mm75 mmCoolant Through€252.76
KELCH 571.0003.382 Shrink Fit Tool Holder, M 12 Shank Dia | CR6KUZ 571.0003.382M12PSK40M1240 mm21 mm60 mmCoolant Through€599.70
KELCH 571.0033.363 Shrink Fit Tool Holder, M 12 Shank Dia | CR6KVA 571.0033.363M12HSK50M1250 mm20.8 mm100 mmCoolant Through€265.15
KELCH 571.0003.384 Shrink Fit Tool Holder, M 12 Shank Dia | CR6KVB 571.0003.384M12PSK63M1263 mm21 mm78 mmCoolant Through€661.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 571.0044.291 Shrink Fit Tool Holder, M 16 Shank Dia
€374.79 /unit