Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 571.0001.362 Shrink Fit Tool Holder, Hole Diameter M8 Thread, Taper Size HSK40 | CE9GLK 32VN20

KELCH 571.0001.362 Shrink Fit Tool Holder, Hole Diameter M8 Thread, Taper Size HSK40

Item: CE9GLK Model: 571.0001.362Cross Ref: 32VN20
Limited Availability
€236.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Coolant FedCoolant Through
For Use WithCutting Tools
Hole Dia.M8
List Number571.0001
Nose Dia.12.8 mm
Overall Length65 mm
Projection40 mm
Shank Thread Dia.M8

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Coolant FedHole Dia.Price
KELCH 571.0001.384 Shrink Fit Tool Holder, Hole Diameter M8 Thread, Taper Size PSK63 | CE9GLD 32VN25 571.0001.38463 mm13 mmCoolant ThroughM8€661.66
KELCH 571.0001.383 Shrink Fit Tool Holder, Hole Diameter M8 Thread, Taper Size PSK50 | CE9GLE 32VN24 571.0001.38350 mm13 mmCoolant ThroughM8€609.61
KELCH 571.0001.382 Shrink Fit Tool Holder, Hole Diameter M8 Thread, Taper Size PSK40 | CE9GLF 32VN23 571.0001.38240 mm13 mmCoolant ThroughM8€599.70
KELCH 571.0001.381 Shrink Fit Tool Holder, Hole Diameter M8 Thread, Taper Size PSK32 | CE9GLG 32VN22 571.0001.38132 mm13 mmCoolant ThroughM8€584.84
KELCH 571.0001.322 Shrink Fit Tool Holder, Hole Diameter M8 Thread, Taper Size HSK63 | CE9GLH 32VN19 571.0001.32263 mm12.8 mmCoolant ThroughM8€447.50
KELCH 571.0001.363 Shrink Fit Tool Holder, Hole Diameter M8 Thread, Taper Size HSK50 | CE9GLJ 32VN21 571.0001.36350 mm12.8 mmCoolant ThroughM8€242.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 571.0001.362 Shrink Fit Tool Holder, Hole Diameter M8 Thread, Taper Size HSK40
€236.45 /unit