Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 517.0010.385 End Mill Holder Blank | CF2HLR 32VM98

KELCH 517.0010.385 End Mill Holder Blank

Item: CF2HLR Model: 517.0010.385Cross Ref: 32VM98
Limited Availability
€637.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill Holder
Ansi Number517.0010.385
For Use WithFor Own Manufacturing Of Special Tools
Head Length7.874"
Overall Length248 mm
Thread Size2"
MaterialHigh Speed Steel
Material Grade25CrMoV4
StandardsISO 26623

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelHead LengthPrice
KELCH 517.0010.382 End Mill Holder Blank | CF2HLN 32VM95 517.0010.3823.74"€373.55
KELCH 517.0010.383 End Mill Holder Blank | CF2HLP 32VM96 517.0010.3834.921"€428.41
KELCH 517.0010.384 End Mill Holder Blank | CF2HLQ 32VM97 517.0010.3847.086"€509.38
KELCH 517.0011.382 End Mill Holder Blank | CF2HLT 32VM99 517.0011.3824.724"€399.67
KELCH 517.0011.383 End Mill Holder Blank | CF2HLU 32VN01 517.0011.3835.905"€454.52
KELCH 517.0011.384 End Mill Holder Blank | CF2HLV 32VN02 517.0011.384-€486.40
KELCH 517.0011.385 End Mill Holder Blank | CF2HLW 32VN03 517.0011.3856.299"€616.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 517.0010.385 End Mill Holder Blank
€637.98 /unit