Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 498.0002.321 Collet Chuck, Taper Size HSK50A, Projection 100 mm, OZ25 | CF2MJA 32VM59

KELCH 498.0002.321 Collet Chuck, Taper Size HSK50A, Projection 100 mm, OZ25

Item: CF2MJA Model: 498.0002.321Cross Ref: 32VM59
Limited Availability
€267.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
Nose Dia.60 mm
Overall Length4.921"
Projection100 mm
Shank Dia.2 9/25"
Shank ShapeCylindrical
Shank TypeTaper
StandardsDIN ISO 10879, ISO 12164-1

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Overall LengthCoolant FedShank ShapePrice
KELCH 697.0612.321 Collet Chuck, Taper Size HSK50A, Projection 70 mm, GER25 | CF2MHY 32VX12 697.0612.32170 mm40 mm1.57"3.74"Coolant ThroughCylindrical€417.22
KELCH 697.0602.321 Collet Chuck, Taper Size HSK50A, Projection 60 mm, GER25 | CF2MHZ 32VU92 697.0602.32160 mm40 mm1.57"3.346"Coolant ThroughCylindrical€397.58
KELCH 498.0001.321 Collet Chuck, Taper Size HSK50A, Projection 100 mm, OZ16 | CF2MJB 32VM54 498.0001.321100 mm43 mm1.69"4.921"Coolant ThroughCylindrical€260.47
KELCH 697.0622.321 Collet Chuck, Taper Size HSK50A, Projection 100 mm, GER25 | CF2MJC 32VX28 697.0622.321100 mm40 mm1.57"4.921"Coolant ThroughCylindrical€431.68
KELCH 697.0201.321 Collet Chuck, Taper Size HSK50A, Projection 100 mm, ER32 | CF2MJD 32VU64 697.0201.321100 mm50 mm1 24/25"4.921"Coolant ThroughCylindrical€291.08
KELCH 697.0004.321 Collet Chuck, Taper Size HSK50A, Projection 100 mm, ER25 | CF2MJE 32VU24 697.0004.321100 mm42 mm1.65"4.921"Coolant ThroughCylindrical€229.10
KELCH 697.0204.321 Collet Chuck, Taper Size HSK50A, Projection 100 mm, ER25 | CF2MJF 32VU72 697.0204.321100 mm42 mm1.65"4.921"Coolant ThroughCylindrical€229.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 498.0002.321 Collet Chuck, Taper Size HSK50A, Projection 100 mm, OZ25
€267.35 /unit