Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 494.0001.384 Taper Shank Tool Holder, Psk63 Taper Size, 60.00 mm Projection | CR6KMV

KELCH 494.0001.384 Taper Shank Tool Holder, 60.00 mm Projection

Item: CR6KMV Model: 494.0001.384Cross Ref: 32VL83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,101.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Shank Tool Holder
Ansi Number494.0001.384
Coolant FedCoolant Through
Coolant FeedThrough Center
MaterialHigh Speed Steel
Overall Length98 mm
Projection60 mm
Taper SizePSK63
Taper TypeISO 26623-1
StandardsISO 26623-1

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTaper TypeProjectionTaper SizeNose Dia.Shank LengthMaterialCoolant FedPrice
KELCH 707.0005.324 Taper Shank Tool Holder, Hsk100A Taper Size, 100.00 mm Projection | CR6KDJ 707.0005.324Hollow100 mmHSK100A80 mm100 mmHigh Speed Steel-€1,312.66
KELCH 494.0006.324 Taper Shank Tool Holder, Hsk100A Taper Size, 100.00 mm Projection | CR6KDK 494.0006.324ISO 12164-1100 mmHSK100A100 mm-High Speed SteelCoolant Through€783.86
KELCH 494.0107.324 Taper Shank Tool Holder, Hsk100A Taper Size, 100.00 mm Projection | CR6KDL 494.0107.324ISO 12164-1100 mmHSK100A--High Speed SteelCoolant Through€830.67
KELCH 716.0103.324 Taper Shank Tool Holder, Hsk100A Taper Size, 100.00 mm Projection | CR6KDM 716.0103.324Hollow100 mmHSK100A50 mm100 mmHigh Speed Steel-€648.13
KELCH 707.0004.324 Taper Shank Tool Holder, Hsk100A Taper Size, 100.00 mm Projection | CR6KDN 707.0004.324Hollow100 mmHSK100A63 mm100 mmHigh Speed Steel-€1,181.64
KELCH 716.0104.324 Taper Shank Tool Holder, Hsk100A Taper Size, 110.00 mm Projection | CR6KDP 716.0104.324Hollow110 mmHSK100A63 mm110 mmHigh Speed Steel-€758.13
KELCH 716.0105.324 Taper Shank Tool Holder, Hsk100A Taper Size, 120.00 mm Projection | CR6KDQ 716.0105.324Hollow120 mmHSK100A80 mm120 mmHigh Speed Steel-€818.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 494.0001.384 Taper Shank Tool Holder, 60.00 mm Projection
€1,101.42 /unit