Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 489.0042.324 Shell Mill Holder, Taper Size HSK100, Pilot Diameter 22 mm, Pilot Length 31 mm | CE9HWU 32VL44

KELCH 489.0042.324 Shell Mill Holder, Taper Size HSK100, Pilot Diameter 22 mm, Pilot Length 31 mm

Item: CE9HWU Model: 489.0042.324Cross Ref: 32VL44
Limited Availability
€475.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShell Mill Holder
Overall Length229 mm
Pilot Dia.22 mm
Pilot Length31 mm
Projection160 mm
Shank Dia.22 mm
MaterialHigh Speed Steel
StandardsDIN 69882-2

Shipping Info:

Ship weight (kg) 1.8
Country of OriginCN

Product Variants

ProductModelShank Dia.ProjectionPilot Dia.Pilot LengthPrice
KELCH 579.0039.324 Shell Mill Holder, Taper Size HSK100, Pilot Diameter 16 mm, Pilot Length 17 mm | CE9HXC 32VP94 579.0039.32416 mm100 mm16 mm17 mm€481.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 489.0042.324 Shell Mill Holder, Taper Size HSK100, Pilot Diameter 22 mm, Pilot Length 31 mm
€475.01 /unit