Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 489.0031.383 Shell Mill Holder, Taper Size PSK50, Pilot Diameter 16 mm, Pilot Length 17 mm | CE9HRW 32VL13

KELCH 489.0031.383 Shell Mill Holder, Taper Size PSK50, Pilot Diameter 16 mm, Pilot Length 17 mm

Item: CE9HRW Model: 489.0031.383Cross Ref: 32VL13
Limited Availability
€459.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShell Mill Holder
Coolant FedNon-Coolant Through
For Use WithCutting Tools
Material - MachiningHigh Speed Steel
Overall Length110 mm
Pilot Dia.16 mm
Pilot Length17 mm
Projection63 mm
Shank Dia.16 mm
Shank TypeTaper
MaterialHigh Speed Steel
StandardsISO 26623-1

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelShank Dia.ProjectionPilot Dia.Pilot LengthCoolant FedPrice
KELCH 422.0004.383 Shell Mill Holder, Taper Size PSK50, Pilot Diameter 32 mm, Pilot Length 60 mm | CE9HRJ 32VJ25 422.0004.38332 mm25 mm32 mm60 mmNon-Coolant Through€485.32
KELCH 489.0004.383 Shell Mill Holder, Taper Size PSK50, Pilot Diameter 32 mm, Pilot Length 24 mm | CE9HRK 32VK82 489.0004.38332 mm40 mm32 mm24 mmNon-Coolant Through€457.94
KELCH 489.0034.383 Shell Mill Holder, Taper Size PSK50, Pilot Diameter 32 mm, Pilot Length 24 mm | CE9HRL 32VL35 489.0034.38332 mm63 mm32 mm24 mmNon-Coolant Through€485.32
KELCH 422.0003.383 Shell Mill Holder, Taper Size PSK50, Pilot Diameter 27 mm, Pilot Length 60 mm | CE9HRM 32VJ22 422.0003.38327 mm25 mm27 mm60 mmNon-Coolant Through€485.32
KELCH 489.0003.383 Shell Mill Holder, Taper Size PSK50, Pilot Diameter 27 mm, Pilot Length 21 mm | CE9HRN 32VK71 489.0003.38327 mm32 mm27 mm21 mmNon-Coolant Through€457.94
KELCH 489.0033.383 Shell Mill Holder, Taper Size PSK50, Pilot Diameter 27 mm, Pilot Length 21 mm | CE9HRP 32VL28 489.0033.38327 mm63 mm27 mm21 mmNon-Coolant Through€485.32
KELCH 422.0002.383 Shell Mill Holder, Taper Size PSK50, Pilot Diameter 22 mm, Pilot Length 40 mm | CE9HRQ 32VJ18 422.0002.38322 mm25 mm22 mm40 mmNon-Coolant Through€468.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 489.0031.383 Shell Mill Holder, Taper Size PSK50, Pilot Diameter 16 mm, Pilot Length 17 mm
€459.44 /unit