Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 440.0002.383 Tapping Adapter, M4.5 To M24 Tap Size, Non-Coolant Through, Quick Change Insert, 160.00 mm | CR6KCX

KELCH 440.0002.383 Tapping Adapter, M4.5 To M24 Tap Size, Non-Coolant Through, Quick Change Insert, 160.00 mm

Item: CR6KCX Model: 440.0002.383Cross Ref: 32VJ45
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,450.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Ansi Number440.0002.383
Coolant FedNon Coolant Through , Non-Coolant Through
For Use WithQuick Change Insert
Length160 mm
Projection30 mm
Quick ChangeYes
Tap SizeM4.5 to M24

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCoolant FedTap SizeProjectionPrice
KELCH 440.0301.324 Tapping Adapter, M3 to M12 Tap Size | CR6KCL 440.0301.324Coolant ThroughM3 to M1270 mm€1,206.69
KELCH 440.0301.320 Tapping Adapter, M3 to M12 Tap Size, Coolant Through | CR6KCM 440.0301.320Coolant ThroughM3 to M1269 mm€946.45
KELCH 440.0301.321 Tapping Adapter, M3 to M12 Tap Size, Coolant Through, Synchronous Tapping | CR6KCN 440.0301.321Coolant ThroughM3 to M1270 mm€946.45
KELCH 440.0301.322 Tapping Adapter, M3 to M12 Tap Size, Coolant Through, Synchronous Tapping, 96.00 mm | CR6KCP 440.0301.322Coolant ThroughM3 to M1264 mm€875.07
KELCH 440.0001.381 Tapping Adapter, M3 To M14 Tap Size, Non-Coolant Through, Quick Change Insert, 109.00 mm | CR6KCQ 440.0001.381Non Coolant ThroughM3 to M1490 mm€1,112.27
KELCH 440.0001.382 Tapping Adapter, M3 To M14 Tap Size, Non-Coolant Through, Quick Change Insert, 114.00 mm | CR6KCR 440.0001.382Non Coolant ThroughM3 to M1490 mm€1,183.64
KELCH 440.0001.383 Tapping Adapter, M3 To M14 Tap Size, Non-Coolant Through, Quick Change Insert, 120.00 mm | CR6KCT 440.0001.383Non Coolant ThroughM3 to M1490 mm€1,255.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 440.0002.383 Tapping Adapter, M4.5 To M24 Tap Size, Non-Coolant Through, Quick Change Insert, 160.00 mm
€1,450.50 /unit