Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 311.0002.371 Shrink Fit Tool Holder, Hole Diameter 8 mm, Taper Size HSK63 | CE9GNB 32UY52

KELCH 311.0002.371 Shrink Fit Tool Holder, Hole Diameter 8 mm, Taper Size HSK63

Item: CE9GNB Model: 311.0002.371Cross Ref: 32UY52
Limited Availability
€384.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Coolant FedCoolant Through
For Use WithCutting Tools
Hole Dia.8 mm
List Number311.0002
Nose Dia.21 mm
Overall Length105 mm
Projection80 mm
Shank Dia.8 mm

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Coolant FedHole Dia.Price
KELCH 311.0032.292 Shrink Fit Tool Holder, Hole Diameter 8 mm, Taper Size SK40 | CE9GMF 32VA27 311.0032.29240 mm21 mm8 mmCoolant Through8 mm€319.68
KELCH 311.0002.385 Shrink Fit Tool Holder, Hole Diameter 8 mm, Taper Size PSK80 | CE9GMM 32UY57 311.0002.38585 mm21 mm8 mmCoolant Through8 mm€728.72
KELCH 311.0032.385 Shrink Fit Tool Holder, Hole Diameter 8 mm, Taper Size PSK80 | CE9GMN 32VA32 311.0032.385120 mm21 mm8 mmCoolant Through8 mm€879.74
KELCH 311.0002.384 Shrink Fit Tool Holder, Hole Diameter 8 mm, Taper Size PSK63 | CE9GMP 32UY56 311.0002.38480 mm21 mm8 mmCoolant Through8 mm€686.43
KELCH 311.0032.384 Shrink Fit Tool Holder, Hole Diameter 8 mm, Taper Size PSK63 | CE9GMQ 32VA31 311.0032.384120 mm21 mm8 mmCoolant Through8 mm€815.31
KELCH 311.0042.384 Shrink Fit Tool Holder, Hole Diameter 8 mm, Taper Size PSK63 | CE9GMR 32VA79 311.0042.384160 mm21 mm8 mmCoolant Through8 mm€877.88
KELCH 311.0002.383 Shrink Fit Tool Holder, Hole Diameter 8 mm, Taper Size PSK50 | CE9GMT 32UY55 311.0002.38375 mm21 mm8 mmCoolant Through8 mm€547.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 311.0002.371 Shrink Fit Tool Holder, Hole Diameter 8 mm, Taper Size HSK63
€384.85 /unit