Flat Shipping

Flat Shipping at €24.99 + VAT

KEEPER 07007-6 Rope Strap Hook 16 Feetl Polyester | AD3BHP 3XMZ7

KEEPER 07007-6 Rope Strap Hook 16 Feetl Polyester

Item: AD3BHP Model: 07007-6Cross Ref: 3XMZ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRope Strap
Body MaterialPolyester
ColorYellow
Diameter3/8"
End TypeHook
Hardware MaterialSteel
Length16 ft.
IncludesRatchet, Rope
Product TypeRope Tie Down
Rope Diameter3/8"
Rope Length16 ft.
Rope MaterialPolyester
Working Load Limit83 lbs.

Shipping Info:

Ship weight (kg) 0.41
Ship height (cm)6.6
Ship length (cm)23.62
Ship width (cm)14.73
HS code5607503500
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEEPER 07007-6 Rope Strap Hook 16 Feetl Polyester
€23.50 /unit