Flat Shipping

Flat Shipping at €24.99 + VAT

KECKLEY BVF1RF2RCSRGSL-100 Ball Valve, 1 Inch Pipe, 285 PSI CWP, -20-500 Deg F, Flanged | CR6HZX

KECKLEY BVF1RF2RCSRGSL-100 Ball Valve, 1 Inch Pipe, 285 PSI CWP, -20-500 Deg F, Flanged

Item: CR6HZX Model: BVF1RF2RCSRGSL-100Cross Ref: 45AL94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€254.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Average Surface RoughnessNot Applicable
Ball MaterialStainless Steel
Ball Material GradeGrade 316
Ball Opening Size0.81"
Ball Port StyleStandard Port
Ball Valve Basic Body MaterialCarbon Steel
Ball Valve Product GroupManual
Body MaterialCarbon Steel
Body Seal MaterialGraphite
Body StyleInline
Connection Gender - Side 1Not Applicable
Connection Gender Side 2Not Applicable
Connection Size - Side 11"
Connection Size - Side 21"
Connection TypeFlanged x Flanged
Connection Type - Side 2Flange
FeaturesISO Mounting Pad
For MediaCombustible Gases
Handle - LockingLocking
Handle ColorRed
Handle Height2.98"
Handle Length5.63"
Handle MaterialStainless Steel
Handle Material GradeGrade 300
Handle TypeLocking Lever
Included MountingActuator Mounting Pad
Max. Pressure285 psi
Max. Pressure For Combustible GasNot Rated
Max. Steam Pressure200 psi WSP
Nominal Valve Size1"
Pipe Schedule CompatibilityNot Applicable
Pipe Size1"
PortStandard
Seat MaterialRPTFE
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range-20°F to +500°F
Valve Body StyleStraight
Valve StructureOne Piece
3-a ComplianceNot Rated
Ansi Flange ClassClass 150
Coefficient Of Volume (cv)42
Connection Type - Side 1Flange
HandleLocking Lever
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)285 psi
Max. Pressure (steam)200 psi
Media Temp. Range-20°F to 500°F
Overall Length5"
Seal MaterialGraphite
StandardsAPI 607, API 608, ASME B16.34, NACE MR0175
Vacuum Service Rating-29.912 in. hg
Valve ConstructionOne-Piece
Valve SeriesBVF1
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureSeat MaterialMax. Steam PressurePipe SizePortTemp. RangePrice
KECKLEY BVM3THRSSRGSL-150 Ball Valve, 1 1/2 Inch Pipe, 1, 920 PSI CWP, -50-500 Deg F | CR6HTH BVM3THRSSRGSL-150Stainless SteelFNPT x FNPT1920 psiRPTFE250 psi WSP1 1/2"Standard-50°F to +500°F€680.15
KECKLEY BVM3THFSSRGSL-150 Ball Valve, 1 1/2 Inch Pipe, 1, 920 PSI CWP, -50-500 Deg F | CR6HTJ BVM3THFSSRGSL-150Stainless SteelFNPT x FNPT1920 psiRPTFE250 psi WSP1 1/2"Full-50°F to +500°F€852.67
KECKLEY BVM3SWFSSRGSL-150 Ball Valve, 1 1/2 Inch Pipe, 1, 920 PSI CWP, -50-500 Deg F, Socket | CR6HTK BVM3SWFSSRGSL-150Stainless SteelSocket x Socket1920 psiRPTFE250 psi WSP1 1/2"Full-50°F to +500°F€774.18
KECKLEY BVM3SWRSSRGSL-150 Ball Valve, 1 1/2 Inch Pipe, 1, 920 PSI CWP, -50-500 Deg F, Socket | CR6HTL BVM3SWRSSRGSL-150Stainless SteelSocket x Socket1920 psiRPTFE250 psi WSP1 1/2"Standard-50°F to +500°F€684.77
KECKLEY BVM3THFCSRGSL-150 Ball Valve, 1 1/2 Inch Pipe, 1, 973 PSI CWP, -20-450 Deg F | CR6HTM BVM3THFCSRGSL-150Carbon SteelFNPT x FNPT1973 psiRPTFE250 psi WSP1 1/2"Full-20°F to +450°F€557.48
KECKLEY BVM3THRCSRGSL-150 Ball Valve, 1 1/2 Inch Pipe, 1, 973 PSI CWP, -20-450 Deg F | CR6HTN BVM3THRCSRGSL-150Carbon SteelFNPT x FNPT1973 psiRPTFE250 psi WSP1 1/2"Standard-20°F to +450°F€380.84
KECKLEY BVM3SWRCSRGSL-150 Ball Valve, 1 1/2 Inch Pipe, 1, 973 PSI CWP, -20-450 Deg F, Socket | CR6HTP BVM3SWRCSRGSL-150Carbon SteelSocket x Socket1973 psiRPTFE250 psi WSP1 1/2"Standard-20°F to +450°F€364.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KECKLEY BVF1RF2RCSRGSL-100 Ball Valve, 1 Inch Pipe, 285 PSI CWP, -20-500 Deg F, Flanged
€254.37 /unit