KDR-LINE REACTORS KDRULF3LE01 Input Reactor Low Z 480V 96A ULType1 | AE2HLA 4XJX6

KDR-LINE REACTORS KDRULF3LE01 Input Reactor Low Z 480V 96A ULType1

Item: AE2HLA Model: KDRULF3LE01Cross Ref: 4XJX6
In Stock

Get it by Tuesday, Jun 17

€1,641.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInput Line Reactor
Depth15.43"
Filter TypeLow Z
Height19.13"
Input Voltage460/480V AC
Max. Hp75 hp
Max. Output Amps96A
Phase3
Width15.43"
ApplicationConveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Enclosure TypeUL Type 1
FeaturesProtects 6-Pulse Rectifiers And Power Conversion Devices, Protects The Drive From Harmful Voltage Spikes, Reduces Harmonics
For Use WithVariable Frequency Drive
Frequency50/60 Hz
Maximum Output Current110A
Maximum Output Power75 hp
Overall Depth15.43"
Overall Height19.13"
Overall Width15.43"
StandardsROHS, UL LISTED
Watts Loss193 W

Shipping Info:

Ship weight (kg) 40.05
Ship height (cm)63.5
Ship length (cm)76.2
Ship width (cm)60.96
HS code8504508000
Country of OriginUS

Product Variants

ProductModelFilter TypeMax. Output AmpsHeightDepthInput VoltagePhasePrice
KDR-LINE REACTORS KDRULA6LE01 Input Reactor Low Z 480V 1.1A ULType1 | AE2HKH 4XJV8 KDRULA6LE01Low Z1.1A12 1/4"6 3/4"460/480V AC3€341.75
KDR-LINE REACTORS KDRULA7LE01 Input Reactor Low Z 480V 1.6A ULType1 | AE2HKJ 4XJV9 KDRULA7LE01Low Z1.6A12 1/4"6 3/4"460/480V AC3€347.46
KDR-LINE REACTORS KDRULA8LE01 Input Reactor Low Z 480V 2.1A ULType1 | AE2HKK 4XJW1 KDRULA8LE01Low Z2.1A12 1/4"6 3/4"460/480V AC3€349.24
KDR-LINE REACTORS KDRULA9LE01 Input Reactor Low Z 480V 3A ULType1 | AE2HKL 4XJW2 KDRULA9LE01Low Z3A12 1/4"6 3/4"460/480V AC3€351.96
KDR-LINE REACTORS KDRULA1LE01 Input Reactor Low Z 480V 3.4A ULType1 | AE2HKM 4XJW3 KDRULA1LE01Low Z3.4A12 1/4"6 3/4"460/480V AC3€356.19
KDR-LINE REACTORS KDRULA2LE01 Input Reactor Low Z 480V 4.8A ULType1 | AE2HKN 4XJW4 KDRULA2LE01Low Z4.8A12 1/4"6 3/4"460/480V AC3€368.93
KDR-LINE REACTORS KDRULA3LE01 Input Reactor Low Z 480V 7.6A ULType1 | AE2HKP 4XJW5 KDRULA3LE01Low Z7.6A12 1/4"6 3/4"460/480V AC3€376.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KDR-LINE REACTORS KDRULF3LE01 Input Reactor Low Z 480V 96A ULType1
€1,641.48 /unit